Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GET8 Star Knob 1 1/2 2 1/4 Inch 3/8-16 | AC9GAT

INNOVATIVE COMPONENTS 3GET8 Star Knob 1 1/2 2 1/4 Inch 3/8-16

Item: AC9GAT Model: 3GET8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
Base Dia.1"
ColorBlack
Diameter2 1/4"
FinishZinc Plated
Insert MaterialZinc
Knob ColorBlack
Knob MaterialPolypro Plastic, Steel Zinc
Length5/8"
MaterialPolypro Plastic, Steel Zinc
Screw Length1 1/2"
StyleStar With Screw
Thread Size3/8"-16
Base Diameter0.98"
Base Height0.12"
Knob Diameter2.27"
Knob Type5 Point
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Height0.61"
Thread Length1.5"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)15.24
HS code3926902500
Country of OriginUS

Product Variants

ProductModelTap TypeMaterialDiameterBase Dia.Insert MaterialKnob ColorKnob MaterialPrice
INNOVATIVE COMPONENTS 3GET7 Star Knob 1 2 1/4 Inch 3/8-16 | AC9GAR 3GET7-Polypro Plastic, Steel Zinc2 1/4"1"ZincBlackPolypro Plastic, Steel Zinc€2.31
INNOVATIVE COMPONENTS 3GET9 Star Knob 2 1/4 Inch Thru 3/8-16 | AC9GAU 3GET9Through HolePolypro Plastic, Steel Zinc2 1/4"1"ZincBlackPolypro Plastic, Steel Zinc€1.96
INNOVATIVE COMPONENTS 3GEU5 Star Knob 1 2 1/4 Inch 3/8-16 | AC9GAZ 3GEU5-Polypro Plastic, Steel Zinc2 1/4"1"ZincBlackPolypro Plastic, Steel Zinc€1.91
INNOVATIVE COMPONENTS 3GEU6 Star Knob 2 1/4 Inch Blind 3/8-16 | AC9GBA 3GEU6Blind HolePolypro Plastic, Steel Zinc2 1/4"1"ZincBlackPolypro Plastic, Steel Zinc€1.96
INNOVATIVE COMPONENTS 3GEV4 Star Knob 2 1/4 Inch Thru 3/8-16 | AC9GBH 3GEV4Through HolePolypro Plastic, Steel Zinc2 1/4"1"ZincBlackPolypro Plastic, Steel Zinc€1.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GET8 Star Knob 1 1/2 2 1/4 Inch 3/8-16
€1.79 /unit