Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1122508 Straight Flute Tap 1/2 Inch 13 Pitch Unc | AG4ETE 33YM26

OSG 1122508 Straight Flute Tap 1/2 Inch 13 Pitch Unc

Item: AG4ETE Model: 1122508Cross Ref: 33YM26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishTiCN Coated
List Number101
MaterialHigh Speed Steel
Number Of Flutes0
Overall Length3 3/8"
Pitch Diameter LimitsH3
Pitch Type13
Shank Dia.0.367"
Tap TypeStraight Flute
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1135408 Straight Flute Tap Taper 7/8 Inch x 9 Ticn | AG4EJP 33YN25 11354082 7/32"44.688"0.697"CoarseH4Taper-€129.13
OSG 1135508 Straight Flute Tap Plug 7/8 Inch x 9 Ticn | AG4EJR 33YN27 11355082 7/32"44.688"0.697"CoarseH4Plug-€129.27
OSG 1135608 Straight Flute Tap Bottom 7/8 Inch x 9 Ticn | AG4EJU 33YN29 11356082 7/32"44.688"0.697"CoarseH4Bottoming-€129.03
OSG 1125908 Straight Flute Tap Plug 5/8 Inch x 18 Ticn | AG4EJV 33YP11 11259081 13/16"43.812"12/25"Fine0.005Plug-€81.33
OSG 1590108 Straight Flute Tap Plug 1/4 Inch x 20 Ticn | AG4EJX 33YP13 15901081"42 1/2"0.255"Coarse0.005Oversize Plug-€23.03
OSG 1590308 Straight Flute Tap Plug 1/4 Inch x 28 Ticn | AG4EJZ 33YP15 15903081"42 1/2"0.255"Fine0.005Oversize Plug-€21.12
OSG 1010708 Straight Flute Tap Plug #1x72 Ticn | AG4EKA 33YP96 10107083/8"21.688"0.141"FineH2Plug#1€23.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1122508 Straight Flute Tap 1/2 Inch 13 Pitch Unc
€41.34 /unit