DIXON 5901212C Std. Shank, Male, 1-1/16 Inch Hex, 3/4 Inch I.D., 1.94 Inch Length

Item: AL2KKT Model: 5901212CCross Ref: 58DT87
Limited Availability
€8.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Basic MaterialBrass
Basic Pipe Fitting MaterialMetal
ColorBrown
Connection Size3/4" x 3/4"
Connection TypeGHT x Hose Barb
Dimension StandardsSAE J530
Fitting Side B GenderMale
Fitting Side B TypeBarbed
Fitting TypeShank Fitting
For Use WithAll Swan, Colorite, Flexon, Ames, Teknor Apex And Other Designated Water And Garden Hoses
GenderMale
Hex Size1 1/16"
Length1.94"
MaterialBrass
Pipe Fitting MaterialBrass
Pressure Rating150 psi
Specific Pipe Fitting ShapeBarb
System Of MeasurementInch
Temperature Rating34°F to 195°F
Thread Size3/4"-11 1/2
Width1.063"
Basic Fitting ShapeShank
Fitting Side A TypeGHT
StandardsFED-STD-H28/10 NH, SAE J530

Shipping Info:

Ship weight (kg) 10.35
Ship length (cm)4.93
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 5901212C Std. Shank, Male, 1-1/16 Inch Hex, 3/4 Inch I.D., 1.94 Inch Length
€8.09 /unit