Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1105302108 Straight Flute Tap Bottoming 22x2.50mm Ticn | AG4CRG 33YJ97

OSG 1105302108 Straight Flute Tap Bottoming 22x2.50mm Ticn

Item: AG4CRG Model: 1105302108Cross Ref: 33YJ97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€340.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN Coated
List Number11053
No. Of Pieces1
Number Of Flutes5
Overall Length140 mm
Pitch Diameter LimitsD8
Pitch Type2.5 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application Iso CodeK, N
Shank Dia.25 mm
Shank TypeStraight
SizeM22
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferBottoming
Tap GroupingTap
Tap Thread TypeMetric Coarse
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length56 mm
Thread StandardMetric Coarse
Thread TypeMetric Coarse
55% Thread Drill Size51/64"
65% Thread Drill Size25/32"
75% Thread Drill Size19.5 mm
Extended NeckYes
Measurement SystemMetric
Shank Length73 mm
Shank Type - MachiningStraight
Square Size13.28 mm
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitD8
Thread Limit / Class Of FitD8
Thread Pitch2.5 mm
Thread SizeM22 x 2.5

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)3.18
Ship length (cm)13.34
Ship width (cm)3.18
HS code8207400000

Product Variants

ProductModelCoolant FedThread LengthOverall LengthThread DirectionNumber Of FlutesTap ChamferShank Dia.Thread StandardPrice
OSG 1105202108 Straight Flute Tap Bottoming 22x2.50mm Ticn | AG4EDG 33YJ50 1105202108Non-Coolant Through56 mm140 mmRight Hand5Bottoming25 mmMetric Coarse€215.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1105302108 Straight Flute Tap Bottoming 22x2.50mm Ticn
€340.83 /unit