Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE KLK.500 Fuse, 1/2A, 600V AC/ 500V DC | CY3EQU

LITTELFUSE KLK.500 Fuse, 1/2A, 600V AC/ 500V DC

Item: CY3EQU Model: KLK.500Cross Ref: 486K03
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleCylindrical
ClassMidget
Dc Voltage Rating500V DC
Diameter13/32"
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 600V AC, 50 kA at 500V DC
Length1 1/2"
SpeedFast Acting
StandardsCE, CSA CERTIFIED, QPL, ROHS, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE KLK001 Fuse, 1A, 600V AC/ 500V DC | CY3EQV KLK001KLK001€12.92
LITTELFUSE KLK002 Fuse, 2A, 600V AC/ 500V DC | CY3EQW KLK002KLK002€12.92
LITTELFUSE KLK003 Fuse, 3A, 600V AC/ 500V DC | CY3EQX KLK003KLK003€12.92
LITTELFUSE KLK004 Fuse, 4A, 600V AC/ 500V DC | CY3EQY KLK004KLK004€12.92
LITTELFUSE KLK005 Fuse, 5A, 600V AC/ 500V DC | CY3EQZ KLK005KLK005€12.92
LITTELFUSE KLK006 Fuse, 6A, 600V AC/ 500V DC | CY3ERA KLK006KLK006€12.92
LITTELFUSE KLK007 Fuse, 7A, 600V AC/ 500V DC | CY3ERB KLK007KLK007€12.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE KLK.500 Fuse, 1/2A, 600V AC/ 500V DC
€16.21 /unit