Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1105300708 Straight Flute Tap Bottoming 14 x 1.50mm Ticn | AG4EEV 33YJ85

OSG 1105300708 Straight Flute Tap Bottoming 14 x 1.50mm Ticn

Item: AG4EEV Model: 1105300708Cross Ref: 33YJ85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN Coated
List Number11053
No. Of Pieces1
Number Of Flutes5
Overall Length100 mm
Pitch Diameter LimitsD7
Pitch Type1.5 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application Iso CodeK, N
Shank Dia.10.9 mm
Shank TypeStraight
SizeM14
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferBottoming
Tap GroupingTap
Tap Thread TypeMetric Fine
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length42 mm
Thread StandardMetric Fine
Thread TypeMetric Fine
55% Thread Drill Size12.9 mm
65% Thread Drill Size1/2"
75% Thread Drill Size12.5 mm
Extended NeckYes
Measurement SystemMetric
Shank Length50 mm
Shank Type - MachiningStraight
Square Size8.18 mm
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitD7
Thread Limit / Class Of FitD7
Thread Pitch1.5 mm
Thread SizeM14 x 1.5

Shipping Info:

Ship weight (kg) 0.0743
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeSizePitch Diameter LimitsThread StandardPrice
OSG 1105300308 Straight Flute Tap Bottoming 10x1.25mm Ticn | AG4EET 33YJ83 110530030832 mm100 mm49.7 mmMetric FineM10D6-€90.97
OSG 1105300508 Straight Flute Tap Bottoming 12x1.50mm Ticn | AG4EEU 33YJ84 110530050842 mm100 mm49.3 mmMetric FineM12D6-€97.54
OSG 1105300808 Straight Flute Tap Bottoming 14x2.00mm Ticn | AG4EEW 33YJ86 110530080842 mm110 mm510.9 mmMetric CoarseM14D7Metric Coarse€150.76
OSG 1105301108 Straight Flute Tap Bottoming 16 x 1.50mm Ticn | AG4EEX 33YJ87 110530110846 mm110 mm512 mmMetric FineM16D6Metric Fine€166.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1105300708 Straight Flute Tap Bottoming 14 x 1.50mm Ticn
€181.10 /unit