Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1501600226 Tee, F91, Chrome-Moly Steel, 3/4 Inch X 3/4 Inch X 3/4 Inch Fitting Pipe Size, Class 6000 | CQ7VXL

GRAINGER 1501600226 Tee, F91, Chrome-Moly Steel, 3/4 Inch x 3/4 Inch x 3/4 Inch Pipe, Class 6000

Item: CQ7VXL Model: 1501600226Cross Ref: 20YA90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€455.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeTEE
ClassClass 6000
Finish/coatingPhosphate
Fitting MaterialChrome Moly Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1 3/4"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B Outside Diameter1 1/2"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3/4"
Fitting Side C Outside Diameter1 1/2"
Fitting Side C TypeSocket
GradeGrade F91
Includes SealNo
Max. Operating Pressure6000 psi
Specific Fitting ShapeTee
Includes Pre-applied Thread SealantNo
Material GradeF91
Maximum Operating Pressure6000 psi @ 100°F
Pipe Fitting MaterialChrome Moly Steel
StandardsASME B16.11, ASME SA182, ASTM A182

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeGradeClassFitting Side A Outside DiameterFitting Side B Outside DiameterFitting Side C Nominal Pipe SizePrice
GRAINGER 3001600237 Tee, F11, Chrome-Moly Steel, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ7VWG 30016002376000 psi1 1/2"1 1/2"Grade F11Class 60002 1/2"3"1 1/2"€391.65
GRAINGER 3001300237 Tee, F11, Chrome-Moly Steel, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ7VWH 30013002373000 psi1 1/2"1 1/2"Grade F11Class 30002 1/2"2 1/2"1 1/2"€244.67
GRAINGER 2001300237 Tee, F11, Chrome-Moly Steel, 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size, Class 3000 | CQ7VWJ 20013002373000 psi1"1"Grade F11Class 30001 3/4"1 3/4"1"€98.15
GRAINGER 2001600237 Tee, F11, Chrome-Moly Steel, 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size, Class 6000 | CQ7VWK 20016002376000 psi1"1"Grade F11Class 60002 1/8"2 1/8"1"€158.95
GRAINGER 1001300237 Tee, F11, Chrome-Moly Steel, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size, Class 3000 | CQ7VWL 10013002373000 psi1/2"1/2"Grade F11Class 30001 1/4"1 1/4"1/2"€53.31
GRAINGER 1001600237 Tee, F11, Chrome-Moly Steel, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size, Class 6000 | CQ7VWM 10016002376000 psi1/2"1/2"Grade F11Class 60001 1/2"1 1/2"1/2"€63.28
GRAINGER 4001300237 Tee, F11, Chrome-Moly Steel, 2 Inch X 2 Inch X 2 Inch Fitting Pipe Size, Class 3000 | CQ7VWN 40013002373000 psi2"2"Grade F11Class 30003"3"2"€391.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1501600226 Tee, F91, Chrome-Moly Steel, 3/4 Inch x 3/4 Inch x 3/4 Inch Pipe, Class 6000
€455.94 /unit