Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1103601108 Sti Tap, 3/8-24 Thread Size, 27/32 Inch Thread Length, 3 5/32 Inch Length | CT6ZDY

OSG 1103601108 Sti Tap, 3/8-24 Thread Size, 27/32 Inch Thread Length, 3 5/32 Inch Length

Item: CT6ZDY Model: 1103601108Cross Ref: 54LL97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesSpiral Point Sti Tap For Aluminum
Number Of Flutes3
Overall Length3.156"
Primary Material ApplicationAluminum
Shank Dia.0.312"
Spiral DirectionNeutral
System Of MeasurementImperial
Tap ChamferPlug
Tap FinishTiCN
Tap MaterialHigh Speed Steel
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length0.844"
Thread Size3/8"-24
Thread StandardFine
Threads Per Inch24
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Material Grade - MachiningGrade 11036
Measurement SystemFractional Inch
Primary Material Application Iso CodeN
Shank Length1 55/64"
Shank Type - MachiningStraight
Square Size0.2420"
Tap Thread Size3/8"-24
Thread LimitH3

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardPrimary Material ApplicationTap MaterialNumber Of FlutesThread LengthTap FinishPrice
OSG 31440508 Sti Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length | CT6ZBG 314405082 1/2"1/4"FineTitaniumPowdered Metal31"TiCN€54.84
OSG 31420508 Sti Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 9/16 Inch Length | CT6ZBK 314205082.562"1/4"FineNickelPowdered Metal31"TiCN€54.84
OSG 1103600500 Sti Tap, #10-32 Thread Size, 19/32 Inch Thread Length, 2 1/2 Inch Length | CT6ZBN 11036005002 1/2"1/4"FineAluminumHigh Speed Steel30.594"Bright Uncoated€38.96
OSG 1103600508 Sti Tap, #10-32 Thread Size, 19/32 Inch Thread Length, 2 1/2 Inch Length | CT6ZBP 11036005082 1/2"1/4"FineAluminumHigh Speed Steel30.594"TiCN€44.00
OSG 31420108 Sti Tap, #2-56 Thread Size, 35/64 Inch Thread Length, 1 15/16 Inch Length | CT6ZBR 314201081.938"1/8"CoarseNickelPowdered Metal30.547"TiCN€51.11
OSG 31440108 Sti Tap, #2-56 Thread Size, 35/64 Inch Thread Length, 1 7/8 Inch Length | CT6ZBU 314401081 7/8"1/8"CoarseTitaniumPowdered Metal20.547"TiCN€51.11
OSG 1103600108 Sti Tap, #2-56 Thread Size, 9/32 Inch Thread Length, 1 7/8 Inch Length | CT6ZBW 11036001081 7/8"1/8"CoarseAluminumHigh Speed Steel20.281"TiCN€53.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1103601108 Sti Tap, 3/8-24 Thread Size, 27/32 Inch Thread Length, 3 5/32 Inch Length
€86.40 /unit