Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1101701508 Spiral Point Tap Plug 1/2 Inch x 20 V Coating | AG4CVL 33YA09

OSG 1101701508 Spiral Point Tap Plug 1/2 Inch x 20 V Coating

Item: AG4CVL Model: 1101701508Cross Ref: 33YA09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishTiCN
List Number11017
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length110 mm
Pitch Diameter LimitsH3
Pitch Type20
Shank Dia.0.367"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsSizeThread DirectionPrice
OSG 1101700108 Spiral Point Tap Plug #4x40 V Coating | AG4CUW 33XZ94 11017001089/16"2.203"20.141"CoarseH2#4Right Hand€26.71
OSG 1101700208 Spiral Point Tap Plug #6x32 V Coating | AG4CUX 33XZ95 110170020811/16"2.203"20.141"CoarseH3#6Right Hand€25.86
OSG 1101700308 Spiral Point Tap Plug #8x32 V Coating | AG4CUY 33XZ96 11017003083/4"2.484"30.168"CoarseH3#8Right Hand€24.89
OSG 1101700408 Spiral Point Tap Plug #10x24 V Coating | AG4CUZ 33XZ97 11017004087/8"2 3/4"30.194"CoarseH3#10Right Hand€24.89
OSG 1101700508 Spiral Point Tap Plug #10x32 V Coating | AG4CVA 33XZ98 11017005087/8"2 3/4"30.194"FineH3#10Right Hand€26.60
OSG 1101700608 Spiral Point Tap Plug 1/4 Inch x 20 V Coating | AG4CVB 33XZ99 11017006081"80 mm30.255"CoarseH3-Right Hand€28.00
OSG 1101700708 Spiral Point Tap Plug 1/4 Inch x 28 V Coating | AG4CVC 33YA01 11017007081"80 mm30.255"FineH3-Right Hand€26.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1101701508 Spiral Point Tap Plug 1/2 Inch x 20 V Coating
€60.36 /unit