Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 10343805 Screw Machine Drill Bit, 11/32 Inch Drill Bit Size, 1 11/16 Inch Flute Length | CT6HTD

OSG 10343805 Screw Machine Drill Bit, 11/32 Inch Size, 1 11/16 Inch Flute Length

Item: CT6HTD Model: 10343805Cross Ref: 2MFF7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 Hrc
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.3438
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt Steel
Drill Bit Point Angle130°
Drill Bit Point TypeNotched Point
Drill Bit Size0.344"
Drill Length ClassScrew Machine Length
FinishTin
Flute Length1.688"
Flute TypeSpiral
GradeHeavy Duty , High Performance
List Number1000
MaterialCobalt
Max. Drilling Depth1 11/16"
Number Of Flutes2
Overall Length3 1/2"
Primary Material ApplicationSteel, Tool And Die Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationAluminum, Cast Iron, Hardened Steel, High Carbon Steel, Stainless Steel
Secondary Material Application Iso CodeH, K, M, N, P
Shank Dia.3/8"
Shank Length46 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio3xD
Drill Diameter Tolerance+0.000, -0.022 mm
Finish - MachiningTiN
Material - MachiningCobalt
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Shank Diameter3/8"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentCoolant FedFlute LengthShank Dia.Overall LengthDepth X Dia. RatioShank LengthPrice
OSG 10193505 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CT6GVJ 10193505#100.1935Non Coolant Through1.188"1/4"2 1/4"3xd46 mm€30.39
OSG 10191005 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CT6GVM 10191005#110.191Non Coolant Through1.188"1/4"2 1/4"3xd46 mm€30.39
OSG 10189005 Screw Machine Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CT6GVR 10189005#120.189Non Coolant Through1.188"1/4"2 1/4"3xd46 mm€29.42
OSG 10185005 Screw Machine Drill Bit, #13 Drill Bit Size, 1 1/8 Inch Flute Length | CT6GWE 10185005#130.185Non Coolant Through1 1/8"0.188"2.188"3xd37 mm€27.95
OSG 10182005 Screw Machine Drill Bit, #14 Drill Bit Size, 1 1/8 Inch Flute Length | CT6GWP 10182005#140.182Non Coolant Through1 1/8"0.188"2.562"3xd37 mm€29.10
OSG 10177005 Screw Machine Drill Bit, #16 Drill Bit Size, 1 1/8 Inch Flute Length | CT6GWT 10177005#160.177Non Coolant Through1 1/8"0.188"2.188"3xd37 mm€29.10
OSG 10173005 Screw Machine Drill Bit, #17 Drill Bit Size, 1 1/8 Inch Flute Length | CT6GWV 10173005#170.173Non Coolant Through1 1/8"0.188"2.188"3xd37 mm€29.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 10343805 Screw Machine Drill Bit, 11/32 Inch Size, 1 11/16 Inch Flute Length
€92.22 /unit