GLOBE SCIENTIFIC 7010030AM Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MFU

GLOBE SCIENTIFIC 7010030AM Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack

Item: CP6MFU Model: 7010030AMCross Ref: 55NG49
In Stock

Get it by Monday, Jun 16

€31.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialPlastic
Body ColorAmber
Body MaterialHDPE
Bottle/jar ShapeRound
Bottle/jar TypeSampling
Closure ColorAmber
Closure MaterialPolypropylene
Closure TypeScrew On
Diameter36 mm
Includes ClosureYes
Labware ClarityColored
Labware Closure Liner DesignMolded In Seal Ring
Labware Closure Liner MaterialUnlined
MouthWide
Pre-cleanedNone
Screw Closure Size28 mm to 415 mm
Sterile/non-sterileNon Sterile
Autoclavable MaterialNot Autoclavable
BenefitsStrong, Good Impact Strength, And Resists Stress Cracking
Body Diameter36 mm
Bottle TypeSampling
Cap Size (mm - Thread)28 mm to 415 mm
Capacity - Ml30 ml
Capacity - Oz1 fl. oz.
Closure IncludedYes
Closure Liner DesignMolded In Seal Ring
Closure Liner MaterialUnlined
Closure Thread ConfigurationNot Rated
GraduatedNo
Mouth SizeWide
Overall Height63 mm
RigiditySemi-Rigid
ShapeRound
Special FeaturesResistant to Most Corrosives, Safe for Freezer Storage Down to-100°C
StandardsFDA, ROHS
Strong And Concentrated Acid ResistanceGood
Temperature Range-100°C to +120°C
Usp SpecificationType VI
Weak Or Dilute Acid ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialClosure MaterialAutoclavableClosure TypeLabware Closure Liner MaterialScrew Closure SizePkg. Qty.Price
GLOBE SCIENTIFIC 7060030 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDM 7060030PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€14.78
GLOBE SCIENTIFIC 7010030 Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDN 7010030PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined28 mm to 415 mm12€21.99
GLOBE SCIENTIFIC 7060030AM Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack | CP6MDP 7060030AMPlasticAmberHDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€23.41
GLOBE SCIENTIFIC 7070030 Bottle, 1 oz Labware Capacity, LDPE, Includes Closure, Unlined, 12 Pack | CR3BMA 7070030PlasticNaturalLDPEPolypropyleneNoScrew OnUnlined20 mm to 415 mm12€14.78
GLOBE SCIENTIFIC 7050030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDQ 7050030PlasticNaturalPolypropylenePolypropyleneYesScrew OnUnlined20 mm to 415 mm12€18.53
GLOBE SCIENTIFIC 7000030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDR 7000030PlasticNaturalPolypropylenePolypropyleneYesScrew OnUnlined28 mm to 415 mm12€23.90
GLOBE SCIENTIFIC 7184000 Bottle, 135 oz Labware Capacity - English, HDPE, Includes Closure, Unlined, Wide | CR3BMB 7184000PlasticNaturalHDPEPolypropyleneNoScrew OnUnlined100 mm to 415 mm1€31.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 7010030AM Bottle, 1 oz Labware Capacity, HDPE, Includes Closure, Unlined, 12 Pack
€31.04 /pack