Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1025008 Straight Flute Tap Bottom #10x24 Ticn | AG4FKD 33YT16

OSG 1025008 Straight Flute Tap Bottom #10x24 Ticn

Item: AG4FKD Model: 1025008Cross Ref: 33YT16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishTiCN Coated
List Number102
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 3/8"
Pitch Diameter LimitsH3
Pitch Type24
Shank Dia.0.194"
Size#10
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length7/8"
Thread TypeCoarse
55% Thread Drill Size#21
65% Thread Drill Size#23
75% Thread Drill Size#25
Coolant FedNon Coolant Through
Extended NeckYes
Measurement SystemPipe
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length1 5/16"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1510"
StandardsANSI
Tap ChamferBottoming
Tap FinishTiCN
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleStraight Flute (Hand)
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size#10-24
Thread StandardUNC
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1135408 Straight Flute Tap Taper 7/8 Inch x 9 Ticn | AG4EJP 33YN25 11354082 7/32"44.688"0.697"CoarseH4Taper-€129.13
OSG 1135508 Straight Flute Tap Plug 7/8 Inch x 9 Ticn | AG4EJR 33YN27 11355082 7/32"44.688"0.697"CoarseH4Plug-€129.27
OSG 1135608 Straight Flute Tap Bottom 7/8 Inch x 9 Ticn | AG4EJU 33YN29 11356082 7/32"44.688"0.697"CoarseH4Bottoming-€129.03
OSG 1125908 Straight Flute Tap Plug 5/8 Inch x 18 Ticn | AG4EJV 33YP11 11259081 13/16"43.812"12/25"Fine0.005Plug-€81.33
OSG 1590108 Straight Flute Tap Plug 1/4 Inch x 20 Ticn | AG4EJX 33YP13 15901081"42 1/2"0.255"Coarse0.005Oversize Plug-€23.03
OSG 1590308 Straight Flute Tap Plug 1/4 Inch x 28 Ticn | AG4EJZ 33YP15 15903081"42 1/2"0.255"Fine0.005Oversize Plug-€21.12
OSG 1010708 Straight Flute Tap Plug #1x72 Ticn | AG4EKA 33YP96 10107083/8"21.688"0.141"FineH2Plug#1€23.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1025008 Straight Flute Tap Bottom #10x24 Ticn
€21.00 /unit