APPLETON ELECTRIC CMLEDC252D5BHF Led Light Fixture, 250W, With Fuse, 3/4 Inch Hub

Item: BJ9DMU Model: CMLEDC252D5BHF
Limited Availability
€6,282.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:8.982k lm
Marine RatedYes
MountingWall
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:250 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDA253D5BH | BJ9CYD CMLEDA253D5BHCMLEDA253D5BH€6,033.96
RFQ
APPLETON ELECTRIC CMLEDC252D5BH | BJ9DMQ CMLEDC252D5BHCMLEDC252D5BH€6,210.92
RFQ
APPLETON ELECTRIC CMLEDC252D5BHC | BJ9DMR CMLEDC252D5BHCCMLEDC252D5BHC€6,568.66
RFQ
APPLETON ELECTRIC CMLEDC252D5BHCF | BJ9DMT CMLEDC252D5BHCFCMLEDC252D5BHCF€6,640.19
RFQ
APPLETON ELECTRIC CMLEDC252D5BHGC | BJ9DMW CMLEDC252D5BHGCCMLEDC252D5BHGC€6,628.30
RFQ
APPLETON ELECTRIC CMLEDC252D5BUGC | BJ9DMX CMLEDC252D5BUGCCMLEDC252D5BUGC€6,628.30
RFQ
APPLETON ELECTRIC CMLEDC252D5BHGF | BJ9DMZ CMLEDC252D5BHGFCMLEDC252D5BHGF€6,342.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDC252D5BHF Led Light Fixture, 250W, With Fuse, 3/4 Inch Hub
€6,282.46 /unit