Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1005910200 Straight Flute Tap Bottom #10x32 Bright | AG4GJP 33YY50

OSG 1005910200 Straight Flute Tap Bottom #10x32 Bright

Item: AG4GJP Model: 1005910200Cross Ref: 33YY50
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBright
List Number10059
MaterialCarbide
Number Of Flutes4
Overall Length2 3/8"
Pitch Diameter Limits2B
Pitch Type32
Shank Dia.0.194"
Size#10
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length7/8"
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1006101500 Straight Flute Tap Bottom 6 x 1.00mm Bright | AG4FZD 33YY82 100610150025 mm80 mm46.5 mmMetric CoarseD5BottomingM6€167.54
OSG 1006101900 Straight Flute Tap Bottom 10x1.25mm Bright | AG4FZG 33YY85 100610190032 mm100 mm49.7 mmMetric FineD5BottomingM10€293.71
OSG 1006102000 Straight Flute Tap Bottom 10x1.50mm Bright | AG4FZH 33YY86 100610200032 mm100 mm49.7 mmMetric CoarseD6BottomingM10€299.44
OSG 22800 Straight Flute Tap Bottom 1.4x0.30mm Bright | AG4FZJ 33YY87 228009 mm34 mm33 mmMetric CoarseOH2BottomingM1.4€270.15
OSG 22801 Straight Flute Tap Bottom 1.6x0.35mm Bright | AG4FZK 33YY88 228019 mm36 mm33 mmMetric CoarseOH3BottomingM1.6€248.79
OSG 22802 Straight Flute Tap Bottom 1.7x0.35mm Bright | AG4FZL 33YY89 2280211 mm36 mm33 mmMetric CoarseOH3BottomingM1.7€255.53
OSG 22803 Straight Flute Tap Bottom 1.8x0.35mm Bright | AG4FZM 33YY90 2280311 mm36 mm33 mmMetric CoarseOH3BottomingM1.8€255.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1005910200 Straight Flute Tap Bottom #10x32 Bright
€192.07 /unit