Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 22802 Straight Flute Tap Bottom 1.7x0.35mm Bright | AG4FZL 33YY89

OSG 22802 Straight Flute Tap Bottom 1.7x0.35mm Bright

Item: AG4FZL Model: 22802Cross Ref: 33YY89
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€303.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBright
List Number349
MaterialCarbide
Number Of Flutes3
Overall Length36 mm
Pitch Diameter LimitsOH3
Pitch Type0.35 mm
Shank Dia.3 mm
SizeM1.7
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length11 mm
Thread TypeMetric Coarse
65% Thread Drill Size1.4 mm
75% Thread Drill Size1.36 mm
Coolant FedNon Coolant Through
Extended NeckYes
Measurement SystemMetric
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application Iso CodeK, N
Secondary Material ApplicationComposite
Secondary Material Application Iso CodeO
Shank Length23 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size2.48 mm
Tap ChamferBottoming
Tap FinishBright (Uncoated)
Tap Length StandardJIS
Tap MaterialHigh Speed Steel
Tap Shank StandardJIS
Tap StyleStraight Flute (Hand)
Thread LimitOH3
Thread Limit / Class Of FitOH3
Thread Pitch0.35 mm
Thread SizeM1.7 x 0.35
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1006101500 Straight Flute Tap Bottom 6 x 1.00mm Bright | AG4FZD 33YY82 100610150025 mm80 mm46.5 mmMetric CoarseD5BottomingM6€167.54
OSG 1006101900 Straight Flute Tap Bottom 10x1.25mm Bright | AG4FZG 33YY85 100610190032 mm100 mm49.7 mmMetric FineD5BottomingM10€293.71
OSG 1006102000 Straight Flute Tap Bottom 10x1.50mm Bright | AG4FZH 33YY86 100610200032 mm100 mm49.7 mmMetric CoarseD6BottomingM10€299.44
OSG 22800 Straight Flute Tap Bottom 1.4x0.30mm Bright | AG4FZJ 33YY87 228009 mm34 mm33 mmMetric CoarseOH2BottomingM1.4€270.15
OSG 22801 Straight Flute Tap Bottom 1.6x0.35mm Bright | AG4FZK 33YY88 228019 mm36 mm33 mmMetric CoarseOH3BottomingM1.6€248.79
OSG 22803 Straight Flute Tap Bottom 1.8x0.35mm Bright | AG4FZM 33YY90 2280311 mm36 mm33 mmMetric CoarseOH3BottomingM1.8€255.53
OSG 1005910100 Straight Flute Tap Bottom #10x24 Bright | AG4GJN 33YY49 10059101007/8"2 3/8"40.194"Coarse2BBottoming#10€154.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 22802 Straight Flute Tap Bottom 1.7x0.35mm Bright
€303.36 /unit