Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1000900 Straight Flute Tap Taper #2x56 Bright | AG4FCK 33YP52

OSG 1000900 Straight Flute Tap Taper #2x56 Bright

Item: AG4FCK Model: 1000900Cross Ref: 33YP52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishBright
List Number102
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length1 3/4"
Pitch Diameter LimitsH1
Pitch Type56
Shank Dia.0.141"
Size#2
Tap TypeTaper
Thread DirectionRight Hand
Thread Length7/16"
Thread TypeCoarse
55% Thread Drill Size#49
65% Thread Drill Size1.8 mm
75% Thread Drill Size1.8 mm
Coolant FedNon Coolant Through
Measurement SystemPipe
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI
Tap ChamferTaper
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Thread Limit / Class Of FitH1
Thread Size#2-56

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsTap TypeThread TypeSizePrice
OSG 1050000 Straight Flute Tap Plug #00x90 Bright | AG4EAE 33YH69 10500001/4"21.562"0.141"H1PlugUNS#00€62.81
OSG 1080000 Straight Flute Tap Plug #00x96 Bright | AG4EAF 33YH70 10800001/4"21.562"0.141"H1PlugUNS#00€62.89
OSG 1320000 Straight Flute Tap Plug #00x90 Bright | AG4EAG 33YH71 13200005/16"21.562"0.141"H2PlugUNS#00€62.89
OSG 2056000 Straight Flute Tap Plug #00x96 Bright | AG4EAH 33YH72 20560001/4"21.562"0.141"H2PlugUNS#00€57.84
OSG 1010800 Straight Flute Tap Bottom #1x72 Bright | AG4EKB 33YP97 10108003/8"21.688"0.141"H2BottomingFine#1€19.45
OSG 1050800 Straight Flute Tap Bottom #10x24 Bright | AG4EKF 33YT69 10508007/8"32 3/8"0.194"H3BottomingCoarse#10€11.06
OSG 1051000 Straight Flute Tap Plug #10x32 Bright | AG4EKG 33YT70 10510007/8"32 3/8"0.194"H3PlugFine#10€10.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1000900 Straight Flute Tap Taper #2x56 Bright
€24.90 /unit