Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261131511 Psa Disc Roll 6 Hole 6 Inch P180g Alo | AE3VCD 5GD17

NORTON ABRASIVES 66261131511 Psa Disc Roll 6 Hole 6 Inch P180g Alo

Item: AE3VCD Model: 66261131511Cross Ref: 5GD17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc Roll
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated , Latex Saturated, Open Coat, Water Based Stearate
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
ColorChampagne
Disc Backing MaterialPaper
Disc Dia.6"
Discs Per Roll100
GradeVery Fine
Grit180
Overall Dia.6"
Resistance PropertiesLoad, Tear
Vacuum Hole Design6
Diameter6"
Product TypePSA Disc Roll
SeriesA275OP Series
Vacuum Hole Pattern6 Hole

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805200000
Country of OriginCA

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialGritColorGradeBacking MaterialPrice
NORTON ABRASIVES 66261142474 Psa Disc Roll No Hole 5 Inch P220g | AB2BAN 1KUW3 66261142474No HoleCeramic Aluminum Oxide220BlueVery FinePaper€102.85
NORTON ABRASIVES 66261149824 Psa Disc Roll No Hole 5 Inch P240g Alo | AD8PPH 4LM07 66261149824No HoleAluminum Oxide240YellowVery FinePaper€55.25
NORTON ABRASIVES 66261149836 Psa Disc Roll No Hole 6 Inch P240g Alo | AD8PPN 4LM12 66261149836No HoleAluminum Oxide240YellowVery FinePaper€62.26
NORTON ABRASIVES 66261131492 Psa Disc Roll 5 Hole 5 Inch P240g Alo | AE3VBU 5GD05 662611314925Aluminum Oxide240ChampagneVery FinePaper€84.48
NORTON ABRASIVES 66261131494 Psa Disc Roll 5 Hole 5 Inch P180g Alo | AE3VBV 5GD07 662611314945Aluminum Oxide180ChampagneVery FinePaper€84.48
NORTON ABRASIVES 66261131510 Psa Disc Roll 6 Hole 6 Inch P220g Alo | AE3VCC 5GD16 662611315106Aluminum Oxide220ChampagneVery FinePaper€123.74
NORTON ABRASIVES 66261131493 Sanding Disc Roll, Coated, 5 Hole, 220 Abrasive Grit, Fine, Aluminum Oxide | CJ3GMW 66261131493------€81.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261131511 Psa Disc Roll 6 Hole 6 Inch P180g Alo
€123.62 /unit