Flat Shipping

Flat Shipping at €24.99 + VAT

ORBIS RCS01215-1 GREEN E9246 Cover 12x15x4-7/8 Green | AJ2KKY 8NML3

ORBIS RCS01215-1 GREEN E9246 Cover 12x15x4-7/8 Green

Item: AJ2KKY Model: RCS01215-1 GREENCross Ref: 8NML3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLid
ColorGreen
MaterialPolyethylene
Outside Length12"
Outside Width15"
StyleStraight Wall Container
Compatible Grainger Part Number8ANN2, 8YA89, 8ZK68
Compatible Manufacturer Model NumberNXO1215-5, NXO1215-7, NXO1215-9
Overall Length12"
Overall Width15"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)38.1
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS RCS01215-1 GREEN E9246 Cover 12x15x4-7/8 Green
€13.65 /unit