AMERICRAFT MANUFACTURING B34-5CS-3-EXP Duct Fan, Explosion Proof, Size 34 Inch, 3 Phase, 5 HP

Item: CE8AVC Model: B34-5CS-3-EXP
Limited Availability
€2,681.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Fan
Blade Dia.34"
Drive TypeBelt
Motor TypeExplosion Proof
Phase3
Voltage230/460V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePhaseBlade Dia.Motor SpeedMotor TypePrice
AMERICRAFT FAN B12-1/4-1-EXP Duct Fan, Explosion Proof, Size 12 Inch, 1 Phase, 1/4 HP | CE8AHK B12-1/4-1-EXP115/230V112"-Explosion Proof€1,146.25
RFQ
AMERICRAFT FAN B12-1/4-1-TEFC Duct Fan, Totally Enclosed, Size 12 Inch, 1 Phase, 1/4 HP | CE8AHL B12-1/4-1-TEFC115/230V112"--€880.27
RFQ
AMERICRAFT FAN B12-1/4-3-EXP Duct Fan, Explosion Proof, Size 12 Inch, 3 Phase, 1/4 HP | CE8AHM B12-1/4-3-EXP230/460V312"-Explosion Proof€1,043.67
RFQ
AMERICRAFT FAN B12-1/4-3-TEFC Duct Fan, Totally Enclosed, Size 12 Inch, 3 Phase, 1/4 HP | CE8AHN B12-1/4-3-TEFC230/460V312"--€896.96
RFQ
AMERICRAFT FAN B12-1/3-1-EXP Duct Fan, Explosion Proof, Size 12 Inch, 1 Phase, 1/3 HP | CE8AHP B12-1/3-1-EXP115/230V112"-Explosion Proof€1,178.46
RFQ
AMERICRAFT FAN B12-1/3-1-TEFC Duct Fan, Totally Enclosed, Size 12 Inch, 1 Phase, 1/3 HP | CE8AHQ B12-1/3-1-TEFC115/230V112"--€942.29
RFQ
AMERICRAFT FAN B12-1/3-3-EXP Duct Fan, Explosion Proof, Size 12 Inch, 3 Phase, 1/3 HP | CE8AHR B12-1/3-3-EXP230/460V312"-Explosion Proof€1,117.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICRAFT MANUFACTURING B34-5CS-3-EXP Duct Fan, Explosion Proof, Size 34 Inch, 3 Phase, 5 HP
€2,681.35 /unit