Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD AMC712752 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut | CT4PYH

ONSRUD AMC712752 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut

Item: CT4PYH Model: AMC712752Cross Ref: 4YAE1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
ApplicationFor Aluminum
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length3/8"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing, Roughing , Roughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishBright, Uncoated
GradeHigh Performance
Helix Angle40°
List NumberAMC
MaterialCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Milling Dia.1/4"
Neck Dia.0.234" , 15/64"
Neck Length1 3/4"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Shank Dia.1/4"
Shank TypeStraight
Single End/double EndSingle End
System Of MeasurementImperial
TypeAluminum, Medium Length, Necked, Thru-Coolant
End Mill Cutting TypeCenter Cutting
Length Of Cut3/8"
Material GradeHigh Performance
Milling Diameter1/4"
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End TypeOverall LengthEnd Mill ApplicationCutting LengthNeck LengthPrice
ONSRUD AMC713902 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXJ AMC7139021"21"Single End7"Finishing, Roughing1 1/4"4 1/8"€1,004.00
ONSRUD AMC707252 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXK AMC7072521"21"Single End6"Finishing, Roughing1 1/4"3 1/8"€443.35
ONSRUD AMC700602 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXL AMC7006021"21"Single End4"Finishing, Roughing1 1/4"Not Applicable€404.01
ONSRUD AMC706602 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXM AMC7066021"21"Single End5"Finishing, Roughing1 1/4"2 1/8"€416.43
ONSRUD AMC713252 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXN AMC7132521"21"Single End6"Finishing, Roughing1 1/4"3 1/8"€907.02
ONSRUD AMC712602 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4PXP AMC7126021"21"Single End5"Finishing, Roughing1 1/4"2 1/8"€801.41
ONSRUD AMC701252 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CT4PXQ AMC7012521"21"Single End5"Finishing, Roughing2 1/2"Not Applicable€453.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD AMC712752 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut
€155.65 /unit