Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD 65-026 Routing End Mill Spiral O-flute 1/4 1 1/4 3 | AD8KDC 4KPG8

ONSRUD 65-026 Routing End Mill Spiral O-flute 1/4 1 1/4 3

Item: AD8KDC Model: 65-026Cross Ref: 4KPG8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouting End Mill
Cutting DirectionRight Hand
Cutting Length1 1/4"
Cutting TypeCenter
Diameter1/4"
Dimension TypeFractional Inch
EndSingle
End TypeSingle , Square
FinishUncoated
GradeHigh Performance
Helix Angle25°
List Number65-000
MaterialCarbide
Number Of Flutes1
Overall Length3"
Shank Dia.1/4"
TypeUpcut Spiral O Flute
Cutter Dia.1/4"
Cutting Direction - MachiningRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut1 1/4"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Primary Material ApplicationAluminum, Composite, Wood
Primary Material Application Iso CodeN, O
Router Bit Flute TypeSpiral O Flute Upcut
Shank Diameter1/4"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code8207706040
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.FinishHelix AngleEndEnd TypeDiameterDimension TypePrice
ONSRUD 62-816 Routing End Mill List # 3 Mm | AA4AEV 12A944 62-81664 mm6 mm-21°SquareSquare3 mmMetric€53.64
ONSRUD 62-824 Routing End Mill List # 4 Mm | AA4AEW 12A945 62-82464 mm6 mm-21°SquareSquare4 mmMetric€53.33
ONSRUD 62-830 Routing End Mill List # 5 Mm | AA4AEX 12A946 62-83064 mm6 mm-21°SquareSquare5 mmMetric€53.42
ONSRUD 62-840 Routing End Mill List # 6 Mm | AA4AEY 12A947 62-84076 mm6 mm-21°SquareSquare6 mmMetric€63.49
ONSRUD 62-842 Routing End Mill List # 6 Mm | AA4AEZ 12A948 62-84276 mm6 mm-21°SquareSquare6 mmMetric€64.55
ONSRUD 62-844 Routing End Mill List # 8 Mm | AA4AFA 12A949 62-84464 mm8 mm-21°SquareSquare8 mmMetric€68.41
ONSRUD 62-846 Routing End Mill List # 8 Mm | AA4AFB 12A950 62-84676 mm8 mm-21°SquareSquare8 mmMetric€66.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD 65-026 Routing End Mill Spiral O-flute 1/4 1 1/4 3
€115.11 /unit