Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD 63-840 Solid Router Bit, Spiral O-Flute Upcut, 6.00 mm, 30.00 mm, 76.00 mm, 21 Degree Helix Angle | CT4PWX

ONSRUD 63-840 Solid Router Bit, Spiral O-Flute Upcut, 6.00 mm, 30.00 mm, 76.00 mm, 21 Degree Helix Angle

Item: CT4PWX Model: 63-840Cross Ref: 4XYT6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.6 mm
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length30 mm
Cutting TypeCenter
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
End StyleSquare
End TypeSingle End
FinishBright, Uncoated
Flute TypeSpiral O Flute Upcut
GradeHigh Performance
Helix Angle21°
List Number63-800
MaterialCarbide
Material Grade - MachiningHigh Performance
Measurement SystemMetric
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes1
Overall Length76 mm
Primary Material ApplicationComposite
Primary Material Application Iso CodeO
Shank Dia.6 mm
Single End/double EndSingle End
System Of MeasurementMetric
Cutter Dia.6 mm
Length Of Cut30 mm
Material - MachiningCarbide
Router Bit Flute TypeSpiral O Flute Upcut

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialCutting LengthOverall LengthShank Dia.Number Of FlutesEnd Mill ApplicationPrimary Material ApplicationFinishPrice
ONSRUD 66-939ALTIN Solid Router Bit, Diamond Cut, 1/2 In, 1 5/8 In, 4 In, 1/2 Inch Shank Dia | CT4PWK 66-939ALTINCarbide1 5/8"4"1/2"-RoughingCompositeAltin€199.07
ONSRUD 52-742 Solid Router Bit, Spiral O-Flute Upcut, 12.00 mm, 35.00 mm, 100.00 mm | CT4PWL 52-742Carbide35 mm100 mm12 mm2FinishingComposite, WoodBright, Uncoated€184.14
ONSRUD 52-744 Solid Router Bit, Spiral O-Flute Upcut, 12.00 mm, 45.00 mm, 100.00 mm | CT4PWM 52-744Carbide45 mm100 mm12 mm2FinishingComposite, WoodBright, Uncoated€193.49
ONSRUD 52-746 Solid Router Bit, Spiral O-Flute Upcut, 12.00 mm, 55.00 mm, 100.00 mm | CT4PWN 52-746Carbide55 mm100 mm12 mm2FinishingComposite, WoodBright, Uncoated€201.08
ONSRUD 52-752 Solid Router Bit, Spiral O-Flute Upcut, 16.00 mm, 45.00 mm, 120.00 mm | CT4PWP 52-752Carbide45 mm120 mm16 mm2FinishingComposite, WoodBright, Uncoated€254.19
ONSRUD 52-754 Solid Router Bit, Spiral O-Flute Upcut, 16.00 mm, 55.00 mm, 120.00 mm | CT4PWQ 52-754Carbide55 mm120 mm16 mm2FinishingComposite, WoodBright, Uncoated€272.03
ONSRUD 63-804 Solid Router Bit, Spiral O-Flute Upcut, 2.00 mm, 8.00 mm, 64.00 mm, 21 Degree Helix Angle | CT4PWR 63-804Carbide8 mm64 mm6 mm1FinishingCompositeBright, Uncoated€44.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD 63-840 Solid Router Bit, Spiral O-Flute Upcut, 6.00 mm, 30.00 mm, 76.00 mm, 21 Degree Helix Angle
€59.68 /unit