Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD 52-754 Solid Router Bit, Spiral O-Flute Upcut, 16.00 mm, 55.00 mm, 120.00 mm | CT4PWQ

ONSRUD 52-754 Solid Router Bit, Spiral O-Flute Upcut, 16.00 mm, 55.00 mm, 120.00 mm

Item: CT4PWQ Model: 52-754Cross Ref: 4XYR8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€272.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.16 mm
Cutting DirectionRight Hand
Cutting Length55 mm
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End TypeSingle End
FinishBright, Uncoated
Flute TypeSpiral O Flute Upcut
GradeHigh Performance
Helix Angle22°
List Number52-700
MaterialCarbide
Number Of Flutes2
Overall Length120 mm
Primary Material ApplicationComposite, Wood
Shank Dia.16 mm
System Of MeasurementMetric
Cutter Dia.16 mm
Cutting Direction - MachiningRight Hand
Length Of Cut55 mm
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemMetric
Primary Material Application Iso CodeO
Router Bit Flute TypeSpiral O Flute Upcut
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialCutting LengthOverall LengthShank Dia.Number Of FlutesEnd Mill ApplicationPrimary Material ApplicationFinishPrice
ONSRUD 66-939ALTIN Solid Router Bit, Diamond Cut, 1/2 In, 1 5/8 In, 4 In, 1/2 Inch Shank Dia | CT4PWK 66-939ALTINCarbide1 5/8"4"1/2"-RoughingCompositeAltin€199.07
ONSRUD 52-742 Solid Router Bit, Spiral O-Flute Upcut, 12.00 mm, 35.00 mm, 100.00 mm | CT4PWL 52-742Carbide35 mm100 mm12 mm2FinishingComposite, WoodBright, Uncoated€184.14
ONSRUD 52-744 Solid Router Bit, Spiral O-Flute Upcut, 12.00 mm, 45.00 mm, 100.00 mm | CT4PWM 52-744Carbide45 mm100 mm12 mm2FinishingComposite, WoodBright, Uncoated€193.49
ONSRUD 52-746 Solid Router Bit, Spiral O-Flute Upcut, 12.00 mm, 55.00 mm, 100.00 mm | CT4PWN 52-746Carbide55 mm100 mm12 mm2FinishingComposite, WoodBright, Uncoated€201.08
ONSRUD 52-752 Solid Router Bit, Spiral O-Flute Upcut, 16.00 mm, 45.00 mm, 120.00 mm | CT4PWP 52-752Carbide45 mm120 mm16 mm2FinishingComposite, WoodBright, Uncoated€254.19
ONSRUD 63-804 Solid Router Bit, Spiral O-Flute Upcut, 2.00 mm, 8.00 mm, 64.00 mm, 21 Degree Helix Angle | CT4PWR 63-804Carbide8 mm64 mm6 mm1FinishingCompositeBright, Uncoated€44.98
ONSRUD 52-764 Solid Router Bit, Spiral O-Flute Upcut, 20.00 mm, 65.00 mm, 125.00 mm | CT4PWT 52-764Carbide65 mm125 mm20 mm2FinishingComposite, WoodBright, Uncoated€369.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD 52-754 Solid Router Bit, Spiral O-Flute Upcut, 16.00 mm, 55.00 mm, 120.00 mm
€272.03 /unit