Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON Y92-A150N Relay Heat Sink | AE7ZPY 6C912

OMRON Y92-A150N Relay Heat Sink

Item: AE7ZPY Model: Y92-A150NCross Ref: 6C912
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Sink
Depth4.02"
FanYes
For Use WithSolid State Relays
Heat Sink Mounting StyleScrew
Height1.79"
MaterialAluminum
Number Of Mounting Holes4
Thermal Resistance1.37° C/W
Width5.91"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)15.49
Ship width (cm)10.41
HS code8504909590
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON Y92-A150N Relay Heat Sink
€43.90 /unit