Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 11T4WP2 Leveling Mount, 3/4 Inch-10, 4.68 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon | CR6FDN

WINCO 11T4WP2 Leveling Mount, 3/4 Inch-10, 4.68 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon

Item: CR6FDN Model: 11T4WP2Cross Ref: 805UH9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Anti-vibrationNo
Base Dia.3.15"
Base MaterialGlass Filled Nylon
Base ShapeRound
Base Thickness0.7"
Bolt Length4 17/25"
Bolt MaterialSteel
Connection TypeThreaded Stud
FinishZinc Plated
Height5.38"
Leveling Mount TypeSwiveling Stud
Load Capacity5000 lbf.
Mfr. SeriesWN 9000
Mounting Holes IncludedYes
Swivel Angle15°
System Of MeasurementImperial
Thread Size3/4"-10
Base Diameter3.15"
Center-to-center Mounting Hole Distance2.19"
Mounting HolesMounting Holes Included
Overall Height5.38"
SeriesWN 9000 Series

Shipping Info:

Ship weight (kg) 0.3312
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 11T4WP2 Leveling Mount, 3/4 Inch-10, 4.68 Inch Size Bolt Length, Steel Bolt, Zinc-Plated, Nylon
€37.45 /unit