Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MY4H DC100/110 Hermetically Sealed Relay, Socket Mounted, 3 A Current Rating, 100/110 VDC | CT4MTD

OMRON MY4H DC100/110 Hermetically Sealed Relay, Socket Mounted, 3 A Current Rating, 100/110 VDC

Item: CT4MTD Model: MY4H DC100/110Cross Ref: 804RX5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHermetically Sealed Relay
Ac Contact Rating0.8A @ 110V3A @ 110V
Coil Voltage100/110V DC
Contact Form4PDT
Current Rating3A
Dc Contact Rating1.5A @ 24V, 3A @ 24V
Dielectric Strength700/1000V AC
Electrical ConnectionPin
Electrical Operating Durability100000
Mechanical Operating Durability50000000
Mfr. SeriesMy Series
Number Of Pins/terminals14
Relay Mounting StyleSocket
SealingHermetically Sealed
Socket CodeK
Status IndicatorNo
Contact Rating (ac)0.8A @ 110V, 3A @ 110V
Contact Rating (dc)1.5A @ 24V, 3A @ 24V
Electrical Connection TypePin
Push-to-test ButtonNo Test Button
SeriesMY Series

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRelay Mounting StyleCoil VoltageElectrical ConnectionNumber Of Pins/terminalsCurrent RatingContact FormAc Contact RatingDc Contact RatingPrice
OMRON MY4H-0-AC110/120 Hermetically Sealed Relay, PCB Mounted, 3 A Current Rating, 110/120 VAC, 14 Pins/Terminals | CT4MTC MY4H-0-AC110/120PCB110/120V ACPCB143A4PDT0.8A @ 110V3A @ 110V1.5A @ 24V, 3A @ 24V€205.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MY4H DC100/110 Hermetically Sealed Relay, Socket Mounted, 3 A Current Rating, 100/110 VDC
€214.95 /unit