Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MJN3C-N-AC240 Relay 11pin 3pdt 10a 240vac | AB4HWD 1YCT2

OMRON MJN3C-N-AC240 Relay 11pin 3pdt 10a 240vac

Item: AB4HWD Model: MJN3C-N-AC240Cross Ref: 1YCT2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Base TypeSquare
Coil Va Rating2 VA
Coil Voltage240V AC
Contact Form3PDT
Contact MaterialSilver Alloy
Contact Rating10A @ 240V AC/28V DC
Frequency50/60 Hz
MountingPanel
Number Of Pins11
Push-to-test ButtonManual
Resistive Contact Amp Rating10A
Socket CodeC
Status IndicatorLED
Contact Rating (ac)3A @ 480/600V, 10A @ 120/240/277/480/600V, 15A @ 480/600V, 20A @ 120/240/277V
Contact Rating (dc)10A @ 28V, 20A @ 28V, 30A @ 28V
Current Rating10A
Dielectric StrengthGreater Than 2500V AC RMS 60 Hz All Other Mutually Insulated Elements, >750V AC RMS 60 Hz Across Open Contacts
Electrical Connection TypeTab
Electrical Operating Durability100000
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1/2 hp
Mechanical Operating Durability10000000
Motor RatedYes
Number Of Pins/terminals11
Relay Mounting StyleSocket
SealingEnclosed
SeriesMJN Series

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)11.94
Ship length (cm)21.34
Ship width (cm)16.26
HS code8536490080
Country of OriginCN

Product Variants

ProductModelMountingContact FormContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingBase TypePrice
OMRON G2R-1-SN-AC240(S) Relay 5-pin Spdt 10a 240vac | AB4HUP 1YCL2 G2R-1-SN-AC240(S)Printed Circuit BoardSPDTSilver Alloy5HLED, Mechanical Flag10ASquare€26.76
OMRON G2R-2-SN-AC240(S) Relay 8-pin Dpdt 5a 240vac | AB4HVF 1YCN8 G2R-2-SN-AC240(S)Printed Circuit BoardDPDTSilver Alloy8JLED, Mechanical Flag5ASquare€24.42
OMRON MJN2C-N-AC240 Relay 8-pin Dpdt 10a 240vac | AB4HVN 1YCP6 MJN2C-N-AC240PanelDPDTSilver Alloy8CLED10ASquare€46.42
OMRON MY2N-AC220/240(S) Relay 8-pin Dpdt 10a 240vac | AB4HVU 1YCR2 MY2N-AC220/240(S)Square Plug In SocketDPDTSilver Nickel8KLED10ASquare€15.10
OMRON LY3N-AC240 Relay 11pin 3pdt 10a 240vac | AB4HVZ 1YCR7 LY3N-AC240Square Plug In Socket3PDTSilver Alloy11ELED10ASquare€26.95
OMRON MY3N-AC220/240 Relay 11pin 3pdt 5a 240vac | AB4HWJ 1YCT7 MY3N-AC220/240Socket, Solder Terminal3PDTSilver Nickel11ELED5ASquare€22.00
OMRON LY4N-AC240 Relay 14pin 4pdt 10a 240vac | AB4HWM 1YCU1 LY4N-AC240Square Plug In Socket4PDTSilver Alloy14FLED10ASquare€29.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MJN3C-N-AC240 Relay 11pin 3pdt 10a 240vac
€40.96 /unit