Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON LY4N-AC240 Relay 14pin 4pdt 10a 240vac | AB4HWM 1YCU1

OMRON LY4N-AC240 Relay 14pin 4pdt 10a 240vac

Item: AB4HWM Model: LY4N-AC240Cross Ref: 1YCU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Base TypeSquare
Coil Va Rating1.95-2.5 VA
Coil Voltage240V AC
Contact Form4PDT
Contact MaterialSilver Alloy
Contact Rating10A @ 120V AC/24V DC
Frequency50/60 Hz
MountingSquare Plug In Socket
Number Of Pins14
Push-to-test ButtonManual
Resistive Contact Amp Rating10A
Socket CodeF
Status IndicatorLED
Contact Rating (ac)7.5A @ 120V, 10A @ 120V
Contact Rating (dc)10A @ 24V
Current Rating10A
Dielectric Strength10000V AC Between Contacts Of Same Polarity, 2000V AC
Electrical Connection TypeTab
Electrical Operating Durability200000
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1/2 hp
Mechanical Operating Durability500000000
Motor RatedYes
Number Of Pins/terminals14
Relay Mounting StyleSocket
SealingEnclosed
SeriesLY Series

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)3.56
Ship width (cm)4.06
HS code8536490080
Country of OriginID

Product Variants

ProductModelMountingContact FormContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingBase TypePrice
OMRON G2R-1-SN-AC240(S) Relay 5-pin Spdt 10a 240vac | AB4HUP 1YCL2 G2R-1-SN-AC240(S)Printed Circuit BoardSPDTSilver Alloy5HLED, Mechanical Flag10ASquare€26.76
OMRON G2R-2-SN-AC240(S) Relay 8-pin Dpdt 5a 240vac | AB4HVF 1YCN8 G2R-2-SN-AC240(S)Printed Circuit BoardDPDTSilver Alloy8JLED, Mechanical Flag5ASquare€24.42
OMRON MJN2C-N-AC240 Relay 8-pin Dpdt 10a 240vac | AB4HVN 1YCP6 MJN2C-N-AC240PanelDPDTSilver Alloy8CLED10ASquare€46.42
OMRON MY2N-AC220/240(S) Relay 8-pin Dpdt 10a 240vac | AB4HVU 1YCR2 MY2N-AC220/240(S)Square Plug In SocketDPDTSilver Nickel8KLED10ASquare€15.10
OMRON LY3N-AC240 Relay 11pin 3pdt 10a 240vac | AB4HVZ 1YCR7 LY3N-AC240Square Plug In Socket3PDTSilver Alloy11ELED10ASquare€26.95
OMRON MJN3C-N-AC240 Relay 11pin 3pdt 10a 240vac | AB4HWD 1YCT2 MJN3C-N-AC240Panel3PDTSilver Alloy11CLED10ASquare€37.79
OMRON MY3N-AC220/240 Relay 11pin 3pdt 5a 240vac | AB4HWJ 1YCT7 MY3N-AC220/240Socket, Solder Terminal3PDTSilver Nickel11ELED5ASquare€22.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON LY4N-AC240 Relay 14pin 4pdt 10a 240vac
€32.81 /unit