Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MJN3C-AC120 Relay 11pin 3pdt 10a 120vac | AE7MMU 5ZH80

OMRON MJN3C-AC120 Relay 11pin 3pdt 10a 120vac

Item: AE7MMU Model: MJN3C-AC120Cross Ref: 5ZH80
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Base TypeSquare
Coil Va Rating2.04 VA
Coil Voltage120V AC
Contact Form3PDT
Contact MaterialSilver Alloy
Contact Rating10A @ 240V AC/28V DC
MountingPanel
Number Of Pins11
Push-to-test ButtonManual
Resistive Contact Amp Rating10A
Socket CodeC
Status IndicatorNo
Contact Rating (ac)10A @ 240V
Contact Rating (dc)10A @ 28V
Current Rating10A
Dielectric StrengthGreater Than 2500V AC RMS 60 Hz All Other Mutually Insulated Elements, >750V AC RMS 60 Hz Across Open Contacts
Electrical Connection TypePin
Electrical Operating Durability100000
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1/2 hp
Mechanical Operating Durability10000000
Motor RatedYes
Number Of Pins/terminals11
Relay Mounting StyleSocket
SealingEnclosed
SeriesMJN Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.59
Ship length (cm)4.32
Ship width (cm)3.81
HS code8536490075
Country of OriginCN

Product Variants

ProductModelMountingContact FormContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingBase TypePrice
OMRON G2R-1-SN-AC120(S) Relay 5-pin Spdt 10a 120vac | AB4HUN 1YCL1 G2R-1-SN-AC120(S)Printed Circuit BoardSPDTSilver Alloy5HLED, Mechanical Flag10ASquare€16.01
OMRON MJN1C-N-AC120 Relay 5-pin Spdt 10a 120vac | AB4HUU 1YCL6 MJN1C-N-AC120PanelSPDTSilver Alloy5CLED10ASquare€36.32
OMRON LY1N-AC110/120 Relay 8-pin Spdt 15a 120vac | AB4HUZ 1YCN2 LY1N-AC110/120Square Plug In SocketSPDTSilver Alloy8HLED15ASquare€14.11
OMRON G2R-2-SN-AC120(S) Relay 8-pin Dpdt 5a 120vac | AB4HVE 1YCN7 G2R-2-SN-AC120(S)Printed Circuit BoardDPDTSilver Alloy8JLED, Mechanical Flag5ASquare€17.24
OMRON MJN2C-N-AC120 Relay 8-pin Dpdt 10a 120vac | AB4HVM 1YCP5 MJN2C-N-AC120PanelDPDTSilver Alloy8CLED10ASquare€35.56
OMRON MY2N-AC110/120(S) Relay 8-pin Dpdt 10a 120vac | AB4HVT 1YCR1 MY2N-AC110/120(S)Socket, Solder TerminalDPDTSilver Nickel8KLED10ASquare€11.35
OMRON MY3N-AC110/120 Relay 11pin 3pdt 5a 120vac | AB4HWH 1YCT6 MY3N-AC110/120Socket, Solder Terminal3PDTSilver Nickel11ELED5ASquare€20.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MJN3C-AC120 Relay 11pin 3pdt 10a 120vac
€42.86 /unit