Flat Shipping

Flat Shipping at €24.99 + VAT

OK INDUSTRIES UW5 Wire Unwrap Tool Lh/rh 20-26 Awg Yellow | AC3GBC 2TDG1

OK INDUSTRIES UW5 Wire Unwrap Tool Lh/rh 20-26 Awg Yellow

Item: AC3GBC Model: UW5Cross Ref: 2TDG1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Unwrapping Tool
Effective Radius0.045"
Handle ColorYellow
Handle MaterialPlastic
Housing MaterialPlastic
Length5 1/2"
MaterialPlastic
Maximum Insulation Diameter0.045"
Maximum Insulation Turns2
Maximum Terminal Diagonal0.045"
Minimum Terminal Diagonal0.07"
No. Of Pieces1
Number Of Pieces1
Shaft MaterialStainless Steel
Square Post0.025"
Tool FunctionUnwrap
Unwrapping Terminal Hole Depth2 9/25"
Unwrapping Terminal Hole Depth (in.)2 9/25"
Unwrapping Terminal Hole Dia.0.07"
Unwrapping Terminal Hole Dia. (in.)0.07"
Wire Size26 AWG to 20 AWG
Wrap Outside Diameter0.045"
Wrap Post Size0.045"
Wrapping Terminal Hole Depth1"
Wrapping Terminal Hole Diameter0.045"
Wrapping TypeModified
Tool Length5 1/2"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.03
Ship length (cm)21.59
Ship width (cm)5.59
HS code8205598000
Country of OriginCN

Product Details:

    • Square Post (In.) (0.025)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES UW5 Wire Unwrap Tool Lh/rh 20-26 Awg Yellow
€59.46 /unit