Flat Shipping

Flat Shipping at €24.99 + VAT

OK INDUSTRIES OK-3907-2830 Wire Stripper 30 To 28 Awg 6 In | AC3FBQ 2RZR3

OK INDUSTRIES OK-3907-2830 Wire Stripper 30 To 28 Awg 6 In

Item: AC3FBQ Model: OK-3907-2830Cross Ref: 2RZR3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Stripper
AdjustableManual
Adjustment TypeManual
Cable TypeSolid And Stranded
FunctionCut, Strip
Handle MaterialPlastic
Handle TypeErgonomic
InsulatedYes
Overall Length6"
Tether CapableNot Tether Capable
Adjustment MechanismNone
ApplicationCutting, Stripping
Body MaterialPlastic
Cutting Capacities30 AWG to 28 AWG
FeaturesSimultaneously Cuts And Strips Multiple Wires In One Action
For Wire/cable TypeSolid Wire, Stranded Wire
Grip StyleStandard Cushion
Handle ColorYellow
Handle StyleStandard
Maximum Strip Length1.125"
Maximum Stripping Capacity - Solid Wire28 AWG
Maximum Stripping Capacity - Stranded Wire28 AWG
Maximum Wire/cable Diameter28 ga.
Minimum Stripping Capacity - Solid Wire30 AWG
Minimum Stripping Capacity - Stranded Wire30 AWG
Minimum Wire/cable Diameter30 ga.
Stripping Capacity - Solid Wire28 AWG, 30 AWG
Stripping Capacity- Cable30 AWG to 28 AWG
Stripping Capacity- Stranded Wire28 AWG, 30 AWG
Tether ReadyNo
Tool FunctionsCut
TypeElectrical Wire Strippers
Weight0.31 lbs.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.84
Ship length (cm)17.02
Ship width (cm)9.4
HS code8203206030
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES OK-3907-2830 Wire Stripper 30 To 28 Awg 6 In
€98.04 /unit