SUPER-STRUT E148-5/16 Lock Washer, 5/16 In Fits Bolt Size, Split Lock, 0.586 In O.D., 0.325 In I.D.

Item: CF4YEU Model: E148-5/16
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
FinishGold Galvanized
Fits Bolt Sizes5/16"
Inside Dia.0.325"
MaterialSteel
Outside Dia.0.586"
System Of MeasurementImperial
Thickness0.0781"
TypeSplit Lock

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessTypeMaterialFinishPrice
SUPER-STRUT E148-1/2 Lock Washer, 1/2 Inch Size | CF6APH E148-1/21/2"1/2"--Split LockSteelGold Galvanized-
RFQ
SUPER-STRUT E148-5/8 Lock Washer, 5/8 Inch Size | CF6AVG E148-5/85/8"0.641"1.073"0.156"Split LockSteelGold Galvanized-
RFQ
SUPER-STRUT E148-3/8 Lock Washer, 3/8 Inch Size | CF6AVH E148-3/83/8"3/8"--Split LockSteelGold Galvanized-
RFQ
SUPER-STRUT E148-1/4 Lock Washer, 1/4 Inch Size | CF6AVJ E148-1/41/4"0.26"0.487"1/16"Split LockSteelGold Galvanized-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT E148-5/16 Lock Washer, 5/16 In Fits Bolt Size, Split Lock, 0.586 In O.D., 0.325 In I.D.