OIL SAFE FF95208 Frame Mount Suction Hose Rack, 8 Hose, 40 Inch Length

Item: CD9VLH Model: FF95208
Limited Availability
€2,247.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Rack
Height40"
Length40"
Number Of Hoses8
Width14"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightPrice
OIL SAFE FF95204 Frame Mount Suction Hose Rack, 4 Hose | CD9VLF FF9520440"€1,124.68
RFQ
OIL SAFE FF95206 Frame Mount Suction Hose Rack, 6 Hose | CD9VLG FF9520640"€1,497.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE FF95208 Frame Mount Suction Hose Rack, 8 Hose, 40 Inch Length
€2,247.78 /unit