EATON ECSJ403SP | BJ3VUT

EATON ECSJ403SP Current Switch, 40-120 ms Response, Isolated Solid State Relay/NC Output, 240 VAC

Item: BJ3VUT Model: ECSJ403SP
In Stock

Get it by Wednesday, Jun 11

€283.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
ConnectionScrew Terminal
Contact ConfigurationIsolated Solid State Relay
Contact Rating1A at 240V AC
Enclosure MaterialPlastic
Led IndicatorContact Status, Red LED
Length2 1/4"
Max. Ac Current200A, 1A
Operating Temp.-58°F to +122°F
Product Height3.53"
Product NameEaton ECSJ Series CurrentWatch AC Current Switch
Product Width1.19"
Switch TypeCurrent Switch
Warranty1 yr.
Weight0.25 lbs.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.97
Ship length (cm)5.72
Ship width (cm)3.02
Country of OriginUS

Product Variants

ProductModelContact ConfigurationContact RatingOperating Temp.AmpsConnectionPrice
EATON ECS701SC | BJ3TFR ECS701SCIsolated Solid State Relay0.3A at 135V AC/DC--Screw Terminal€466.86
EATON ECS700SC | BJ3TFU ECS700SCSSR0.3A at 135V AC/DC--Screw Terminal€200.06
EATON ECS702SC | BJ3TFV ECS702SCIsolated Solid State Relay0.3A at 135V AC/DC--Screw Terminal€447.37
EATON ECS710SP | BJ3TFW ECS710SPSSR0.3A at 135V AC/DC-2.8-150AScrew Terminal€415.74
EATON ECS712SP | BJ3TFY ECS712SPSSR0.3A at 135V AC/DC--Screw Terminal€440.85
EATON ECS711SP | BJ3TGA ECS711SPIsolated Solid State Relay0.3A at 135V AC/DC--Screw Terminal€603.80
EATON ECSJ402SP | BJ3VUB ECSJ402SPIsolated Solid State Relay1A at 240V AC-58°F to +122°F-Screw Terminal€330.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECSJ403SP Current Switch, 40-120 ms Response, Isolated Solid State Relay/NC Output, 240 VAC
€283.39 /unit