Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE PN31XG6106G Sealing O-Ring | AH3LBE 32RT96

SPEEDAIRE PN31XG6106G Sealing O-Ring

Item: AH3LBE Model: PN31XG6106GCross Ref: 32RT96
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing, O-Ring
Fits BrandSpeedaire
Overall Depth1/8"
Overall Height1 1/4"
Overall Width1 1/4"
For Use With Grainger Item Number31XG61, 31XG62, 31XG63, 31XG66, 31XG69
For Use With Mfr. Model NumberRA-1315ST, RA-1323, RA-1330, RA-930, TWA-910-STS
MaterialNitrile
Product TypeSealing O-ring

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.18
Ship length (cm)0.32
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightOverall DepthPrice
SPEEDAIRE PN31XG6705G Sealing O-Ring | AH3LBF 32RT97 PN31XG6705G1 5/8"1 5/8"1/8"€4.74
SPEEDAIRE PN31XG6405G Sealing O-Ring | AH3LBG 32RT98 PN31XG6405G1 13/16"1 13/16"1/8"€4.77
SPEEDAIRE PN31XG6503G Sealing O-Ring | AH3LBH 32RT99 PN31XG6503G7/8"7/8"1/8"€3.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN31XG6106G Sealing O-Ring
€3.83 /unit