Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS R31P1502 Compact Bench Scale Digital 1500g LCD | AG9GPA 20FY83

OHAUS R31P1502 Compact Bench Scale Digital 1500g LCD

Item: AG9GPA Model: R31P1502Cross Ref: 20FY83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€814.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
ApplicationInventory
Batteries Included1 , Yes
Battery TypeLead Acid
Bench Scale TypeGeneral Purpose
Cable Length60"
Calibration CertificateNo Certificate
Capacity1500g
ColorBlack
Digital/mechanicalDigital
Display Character Height1"
Display TypeLCD
Graduations0.05g
Housing MaterialABS
IncludesLine Cord, Manual, Scale
Measuring UnitsG
Number Of Display Characters4
Overall Depth12 7/8"
Overall Height4.609"
Overall Length12.906"
Overall Width12.016"
Platform MaterialStainless Steel
Plug TypeThree Prong
Scale FunctionsAccumulation, Animal, Dynamic Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Weighing
Scale ItemCompact Bench Scale
Scale Use LocationShipping, Warehouse
WashdownNo
Weighing Surface Depth11 7/8"
Weighing Surface MaterialSteel
Weighing Surface Width9"
Batteries RequiredYes
Body MaterialStainless Steel
Cord Length60"
InterfaceRS232
Product TypeBench Scale
Scale ApplicationInventory
Scale DisplayLCD
Scale Graduations0.05g
Scale TypePlatform Bench
StandardsCSA C22.2 61010-1, UL 61010-1
Voltage100-240V AC
Weight Capacity3 lbs.

Shipping Info:

Ship weight (kg) 4.9275
Ship height (cm)19.56
Ship length (cm)44.7
Ship width (cm)39.62
Country of OriginCN

Product Details:

    • Washdown : No

Product Variants

ProductModelOverall HeightWeighing Surface DepthWeighing Surface WidthOverall WidthOverall LengthDigital/mechanicalPlatform MaterialGraduationsPrice
OHAUS EX10202 Digital Balance Stainless Steel Platform 10 200g Capacity | AA6BBM 13P620 EX102023.906"7 15/16"7 1/2"9.109"15 1/2"DigitalStainless Steel0.01g€5,997.52
OHAUS 1450-SD Mechanical Balance Stainless Steel Platform 2000g Capacity | AA7GBQ 15X571 1450-SD7"--14"9 2/5"MechanicalStainless Steel0.1g€436.67
OHAUS 311-00 Mechanical Balance Stainless Steel Platform 311g Capacity | AA7GBU 15X574 311-009"3 1/2"3 1/2"12"18"MechanicalStainless Steel0.01g€401.05
OHAUS 310-00 Mechanical Balance Stainless Steel Platform 310g Capacity | AA7GBV 15X575 310-009"--12"18"MechanicalStainless Steel0.01g€469.09
OHAUS 2400-11 Mechanical Balance 16 Kg Capacity | AA7GBX 15X577 2400-1111"11"11"21"12"MechanicalSteel5g€1,893.32
OHAUS 2400-12 Mechanical Balance 36 Lb. Capacity | AA7GBY 15X578 2400-1211"11"11"21"12"MechanicalSteel0.01 lbs.€1,849.06
OHAUS TP2611 Mechanical Balance Stainless Steel Platform 2610g Capacity | AD9ZCH 4VYH8 TP26115"5 3/4"5 3/4"12 1/4"9 1/4"MechanicalStainless Steel0.1g€262.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS R31P1502 Compact Bench Scale Digital 1500g LCD
€814.19 /unit