OHAUS 2400-11 Mechanical Balance 16 Kg Capacity | AA7GBX 15X577

OHAUS 2400-11 Mechanical Balance 16 Kg Capacity

Item: AA7GBX Model: 2400-11Cross Ref: 15X577
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Application ModesWeighing
Capacity16 Kg
Connection PortsNone
Digital/mechanicalMechanical
Graduations5g
Overall Height11"
Overall Length12"
Overall Width21"
Platform FinishEpoxy Coated
Platform MaterialSteel
Power UnitNone
Scale DisplayGraduated Beam
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth11"
Weighing Surface Width11"
Display TypeGraduated Beam
Housing MaterialMetal
Linearity5g
Platform Length11"
Platform Width11"
Scale Graduations5g
Scale Sub-categoryBeam Balance

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)53.34
HS code8423810030
Country of OriginMX

Product Variants

ProductModelOverall HeightWeighing Surface DepthWeighing Surface WidthOverall WidthOverall LengthDigital/mechanicalPlatform MaterialGraduationsPrice
OHAUS EX10202 Digital Balance Stainless Steel Platform 10 200g Capacity | AA6BBM 13P620 EX102023.906"7 15/16"7 1/2"9.109"15 1/2"DigitalStainless Steel0.01g€5,997.52
OHAUS 1450-SD Mechanical Balance Stainless Steel Platform 2000g Capacity | AA7GBQ 15X571 1450-SD7"--14"9 2/5"MechanicalStainless Steel0.1g€436.67
OHAUS 311-00 Mechanical Balance Stainless Steel Platform 311g Capacity | AA7GBU 15X574 311-009"3 1/2"3 1/2"12"18"MechanicalStainless Steel0.01g€401.05
OHAUS 310-00 Mechanical Balance Stainless Steel Platform 310g Capacity | AA7GBV 15X575 310-009"--12"18"MechanicalStainless Steel0.01g€469.09
OHAUS 2400-12 Mechanical Balance 36 Lb. Capacity | AA7GBY 15X578 2400-1211"11"11"21"12"MechanicalSteel0.01 lbs.€1,849.06
OHAUS TP2611 Mechanical Balance Stainless Steel Platform 2610g Capacity | AD9ZCH 4VYH8 TP26115"5 3/4"5 3/4"12 1/4"9 1/4"MechanicalStainless Steel0.1g€262.53
OHAUS 750-S0 Mechanical Balance Stainless Steel Platform 610g Capacity | AE3AFM 5AE97 750-S06 1/2"15.187"-6"18"MechanicalStainless Steel0.1g€204.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 2400-11 Mechanical Balance 16 Kg Capacity