Item | Balance Scale |
Application Modes | Animal Weighing, Check Weighing, Density Determination, Differential Weighing, Filling, Formulation, Gross/Net/Tare Weighing, Ingredient Costing, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, Totalization, Weighing |
Capacity | 10200g |
Digital/mechanical | Digital |
Display Type | VGA Touch |
Graduations | 0.01g |
Housing Material | ABS |
Includes | In Use Cover |
Overall Height | 3.906" |
Overall Length | 15 1/2" |
Overall Width | 9.109" |
Platform Material | Stainless Steel |
Scale Item | Compact Bench Scale |
Washdown | No |
Weighing Surface Depth | 7 15/16" |
Weighing Surface Width | 7 1/2" |
Compatible Product Type | 13P623, 13P624, 13P625, 13P626, 13P627, 13P628, 13P629, 13P630, 13P631, 13P632, 13P633, 13P634, 13P635, 13P636, 13P637 |
Linearity | 0.02g |
Platform Length | 8" |
Platform Width | 7 1/2" |
Power Unit | AC Adapter |
Scale Graduations | 0.01g |
Scale Sub-category | Precision Balance |
Standards | C-TICK, CAN/CSA C22.2 NO. 61010-1-12, EN 61326-1:2006 (CLASS B), FCC PART 15 (CLASS A), ICES-003 (CLASS A), IEC 61326-1, IEC/EN 61010-1:2010, NTEP CC 12-012, ROHS COMPLIANT, UL 61010-1 (3RD EDITION), WEEE |