Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS MB27 Moisture Analyzer, 90 g Max. Capacity, 50 Deg to 160 Deg C, 0.01%/0.001gr Readability | CT4JMP

OHAUS MB27 Moisture Analyzer, 90 g Max. Capacity, 50 Deg to 160 Deg C, 0.01%/0.001gr Readability

Item: CT4JMP Model: MB27Cross Ref: 49WD15
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMoisture Analyzer
DisplayBacklit LCD
Drying Chamber Dimensions3 1/2"
Drying PowerHalogen
Drying Temp. Range+50°C to +160°C
IncludesIn Use Cover, Sample Pan, Sample Pan Handler
InterfaceRS232
Max. Capacity90g
Max. Drying Time120 min.
Moisture Measurement Accuracy0.01%
Moisture Measurement Repeatability0.05% to 0.2%
Overall Height5"
Overall Length11"
Overall Width6 1/2"
Pan Diameter3 1/2"
Readability0.01%, 0.001g
Sampling Time1 min. to 120 min.
Scale Dimensions6 1/2" x 5" x 11"
Special FeaturesHalogen Heating
Display TypeLCD
Drying MechanismHalogen
Platform MaterialABS Plastic
Product TypeMoisture Analyzer
Scale Height6 1/2"
Scale Width5"

Shipping Info:

Ship weight (kg) 4.68
Ship height (cm)12.7
Ship length (cm)27.94
Ship width (cm)16.51
Country of OriginCN

Product Variants

ProductModelMax. CapacityReadabilityMoisture Measurement AccuracyDrying Temp. RangeDisplayInterfaceOverall LengthOverall WidthPrice
OHAUS MB23 Moisture Analyzer, 110 g Max. Capacity, 50 Deg to 160 Deg C, 0.01g/0.1% Readability, RS232 | CT4JMM MB23110g0.01g, 0.1%0.1%+50°C to +160°CBacklit LCDRS23211"6 1/2"€3,578.65
OHAUS MB90 Moisture Analyzer, 90 g Max. Capacity, 40 Deg to 200 Deg C, 0.01%/0.001 g Readability | CT4JMN MB9090g0.01%, 0.001g0.01%+40°C to +200°CTouch ScreenRS232, USB14"8.3"€5,601.24
OHAUS MB120 Moisture Analyzer, 120 g Max. Capacity, 40 Deg to 200 Deg C, 0.01%/0.001gr Readability | CT4JMQ MB120120g0.01%, 0.001g0.01%+40°C to +200°CTouch ScreenRS232, USB14"8.3"€6,892.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS MB27 Moisture Analyzer, 90 g Max. Capacity, 50 Deg to 160 Deg C, 0.01%/0.001gr Readability