Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS MB120 Moisture Analyzer, 120 g Max. Capacity, 40 Deg to 200 Deg C, 0.01%/0.001gr Readability | CT4JMQ

OHAUS MB120 Moisture Analyzer, 120 g Max. Capacity, 40 Deg to 200 Deg C, 0.01%/0.001gr Readability

Item: CT4JMQ Model: MB120Cross Ref: 49WD17
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7,471.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMoisture Analyzer
DisplayTouch Screen
Drying Chamber Dimensions3 1/2"
Drying PowerHalogen
Drying Temp. Range+40°C to +200°C
IncludesIn Use Cover, Sample Pan, Sample Pan Handler
InterfaceRS232, USB
Max. Capacity120g
Max. Drying Time480 min.
Moisture Measurement Accuracy0.01%
Moisture Measurement Repeatability0.015% to 0.05%
Overall Height7.7"
Overall Length14"
Overall Width8.3"
Pan Diameter3 1/2"
Readability0.01%, 0.001g
Sampling Time1 min. to 480 min.
Scale Dimensions7.7" x 8.3" x 14"
Display TypeTouchscreen
Drying MechanismHalogen
Platform MaterialABS Plastic
Product TypeMoisture Analyzer
Scale Height8 1/4"
Scale Width7 3/4"

Shipping Info:

Ship weight (kg) 8.4825
Ship height (cm)19.56
Ship length (cm)35.56
Ship width (cm)21.08
Country of OriginCN

Product Variants

ProductModelMax. CapacityReadabilityMoisture Measurement AccuracyDrying Temp. RangeDisplayInterfaceOverall LengthOverall WidthPrice
OHAUS MB23 Moisture Analyzer, 110 g Max. Capacity, 50 Deg to 160 Deg C, 0.01g/0.1% Readability, RS232 | CT4JMM MB23110g0.01g, 0.1%0.1%+50°C to +160°CBacklit LCDRS23211"6 1/2"€3,578.65
OHAUS MB90 Moisture Analyzer, 90 g Max. Capacity, 40 Deg to 200 Deg C, 0.01%/0.001 g Readability | CT4JMN MB9090g0.01%, 0.001g0.01%+40°C to +200°CTouch ScreenRS232, USB14"8.3"€5,601.24
OHAUS MB27 Moisture Analyzer, 90 g Max. Capacity, 50 Deg to 160 Deg C, 0.01%/0.001gr Readability | CT4JMP MB2790g0.01%, 0.001g0.01%+50°C to +160°CBacklit LCDRS23211"6 1/2"€4,350.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS MB120 Moisture Analyzer, 120 g Max. Capacity, 40 Deg to 200 Deg C, 0.01%/0.001gr Readability
€7,471.60 /unit