Item | Compact Bench Scale |
Digital/mechanical | Digital |
Display Type | VGA Touchscreen |
Graduations | 0.1g |
Housing Material | ABS |
Measuring Units | G |
Overall Height | 4.719" |
Overall Length | 17.437" |
Overall Width | 14.844" |
Platform Material | Stainless Steel |
Scale Item | Compact Bench Scale |
Washdown | No |
Weighing Surface Depth | 14 7/8" |
Weighing Surface Width | 12 1/4" |
Application Modes | Check Weighing, Density Determination, Differential Weighing, Dynamic Animal Weighing, Filling, Formulation, Ingredient Costing, Parts Counting, Peak Holding, Percentage Weighing, SQC Process Control, Statistical Calculation, Totalization, Weighing |
Capacity | 24000g |
Includes | AC Adapter, In-Use Cover |
Linearity | 0.2g |
Platform Length | 12 3/16" |
Platform Width | 14 13/16" |
Power Unit | AC Adapter, Rechargeable Battery |
Readability | 0.1g |
Repeatability | 0.1g |
Scale Connection Ports | Ethernet, RS-232, USB Ports |
Scale Graduations | 0.1g |
Scale Mechanism | Digital |
Scale Sub-category | Precision Balance |
Stabilization Time | 1 sec. |
Standards | C-TICK, CAN/CSA C22.2 NO. 61010-1-12, EN 61326-1:2006 (CLASS B), FCC PART 15 (CLASS A), ICES-003 (CLASS A), IEC 61326-1, IEC/EN 61010-1:2010, NTEP CC 12-012, ROHS COMPLIANT, UL 61010-1 (3RD EDITION), WEEE |
Weighing Units | Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical |