Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 8008-PN Spring Scale 11.25 Lb./50 N Capacity | AA7GDJ 15X644

OHAUS 8008-PN Spring Scale 11.25 Lb./50 N Capacity

Item: AA7GDJ Model: 8008-PNCross Ref: 15X644
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Scale
MaterialStainless Steel
Overall Height8.333"
Overall Width1 2/5"
Capacity11.25 lbs., 50 N
Digital/mechanicalMechanical
Housing MaterialStainless Steel
Overall Depth7/8"
Scale Accuracy+/-3%
Scale DisplayAnalog Linear
Scale Graduations0.25 lbs./1N
StandardsA VERSATILE AND INEXPENSIVE WAY TO MEASURE A VARIETY OF MATERIALS. AVAILABLE IN BOTH DIAL AND PULL TYPE MODELS, WITH A WIDE RANGE OF WEIGHING UNITS INCLUDING GRAMS, POUNDS, OUNCES AND NEWTONS, AND COLORED FACEPLATES FOR EASY IDENTIFICATION.
Weighing Unitslb, N

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.29
Ship length (cm)19.56
Ship width (cm)4.83
HS code8423100030
Country of OriginCN

Product Variants

ProductModelGraduationsOverall HeightOverall WidthWeighing CapacityMaterialPrice
OHAUS 8011-MA Spring Scale 250g/9 Ounce Capacity | AA7GCP 15X626 8011-MA-8.333"3"-Stainless Steel€36.69
OHAUS 8011-MN Spring Scale 250g/2.5 N Capacity | AA7GCQ 15X627 8011-MN-8.333"3"-Stainless Steel€34.24
OHAUS 8012-MN Spring Scale 500g/5 N Capacity | AA7GCT 15X629 8012-MN-8.333"3"-Stainless Steel€33.59
OHAUS 8013-MN Spring Scale 1000g Capacity | AA7GCU 15X630 8013-MN-8.333"3"1000gStainless Steel€36.08
OHAUS 8014-MA Spring Scale 2000g/72 Ounce Capacity | AA7GCV 15X631 8014-MA-8.333"3"-Stainless Steel€33.25
OHAUS 8014-MN Spring Scale 2000g/20 N Capacity | AA7GCW 15X632 8014-MN-8.333"3"-Stainless Steel€33.59
OHAUS 8015-00 Spring Scale 20 Hg Capacity | AA7GCX 15X633 8015-00-10 4/5"8.333"-Stainless Steel€79.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 8008-PN Spring Scale 11.25 Lb./50 N Capacity
€25.54 /unit