Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 8014-MA Spring Scale 2000g/72 Ounce Capacity | AA7GCV 15X631

OHAUS 8014-MA Spring Scale 2000g/72 Ounce Capacity

Item: AA7GCV Model: 8014-MACross Ref: 15X631
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Scale
MaterialStainless Steel
Overall Height8.333"
Overall Width3"
Capacity2000g, 72 oz.
Digital/mechanicalMechanical
Housing MaterialStainless Steel
IncludesUser Manual
Overall Depth1"
Scale Accuracy+/-3%
Scale DisplayAnalog Dial
Scale Graduations10g, 0.5 oz.
StandardsA VERSATILE AND INEXPENSIVE WAY TO MEASURE A VARIETY OF MATERIALS. AVAILABLE IN BOTH DIAL AND PULL TYPE MODELS, WITH A WIDE RANGE OF WEIGHING UNITS INCLUDING GRAMS, POUNDS, OUNCES AND NEWTONS, AND COLORED FACEPLATES FOR EASY IDENTIFICATION.
Weighing Unitsg, oz

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)22.86
Ship length (cm)0.64
Ship width (cm)8.89
HS code8423100030
Country of OriginCN

Product Variants

ProductModelGraduationsOverall HeightOverall WidthWeighing CapacityMaterialPrice
OHAUS 8011-MA Spring Scale 250g/9 Ounce Capacity | AA7GCP 15X626 8011-MA-8.333"3"-Stainless Steel€36.69
OHAUS 8011-MN Spring Scale 250g/2.5 N Capacity | AA7GCQ 15X627 8011-MN-8.333"3"-Stainless Steel€34.24
OHAUS 8012-MN Spring Scale 500g/5 N Capacity | AA7GCT 15X629 8012-MN-8.333"3"-Stainless Steel€33.59
OHAUS 8013-MN Spring Scale 1000g Capacity | AA7GCU 15X630 8013-MN-8.333"3"1000gStainless Steel€36.08
OHAUS 8014-MN Spring Scale 2000g/20 N Capacity | AA7GCW 15X632 8014-MN-8.333"3"-Stainless Steel€33.59
OHAUS 8015-00 Spring Scale 20 Hg Capacity | AA7GCX 15X633 8015-00-10 4/5"8.333"-Stainless Steel€79.07
OHAUS 8016-00 Spring Scale 20 N Capacity | AA7GCY 15X634 8016-000.5N10 4/5"8.333"-Stainless Steel€75.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 8014-MA Spring Scale 2000g/72 Ounce Capacity