OHAUS 30461694 Bench Scale, 100 lb Wt Capacity, 14 Inch Weighing Surface Dp | CV2RGW

OHAUS 30461694 Bench Scale, 100 lb Wt Capacity, 14 Inch Weighing Surface Dp

Item: CV2RGW Model: 30461694Cross Ref: 54YR92
In Stock

Get it by Tuesday, Jun 10

€2,352.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
ApplicationGeneral Purpose
Basic Power SourceBattery/Electric
Batteries IncludedNo
Battery RequirementsYes
Battery TypeLithium
Body MaterialStainless Steel
Cable Length60"
Calibration CertificateNo Certificate
ColorGray
Display Character Height3/4"
Display TypeLCD
IncludesInternal Power Supply, Micro Sd Slot, Power Cord, Rs232 Cable
InterfaceRS232
Number Of Display Characters5
Overall Depth19 3/8"
Overall Height23 7/8"
Overall Width12"
Plug TypeThree Prong
Scale DisplayLCD
Scale Features150% Overload Capacity Protection, Check Weighing Symbols With Selectable Operation And Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up To Dual Range 15, 000D/3, 000E (25000D/5000D For NTEP)
Scale FunctionsCheck Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Scale Graduations2g
Scale TypeBench
Scale Use LocationShipping, Warehouse
Voltage100-240V
WashdownYes
Weighing Surface Depth14"
Weighing Surface MaterialAluminum
Weighing Surface Width12"
Batteries RequiredYes
Cord Length60"
Product TypeBench Scale
Scale ApplicationGeneral Purpose
StandardsIEC/EN 61010-1, ELECTROMAGNETIC COMPATIBILITY: FCC PART 15 CLASS, METROLOGY: MEASUREMENT CANADA (INDICATOR: NOA AM-6093, PLATFORMS: NOA AM-6107), NTEP (INDICATOR: CC 18-065, PLATFORMS: CC 18-077) CLASS LLL, PRODUCT SAFETY: CAN/CSA C22.2 61010-1, UL61010-1
Weight Capacity100 lbs.

Shipping Info:

Ship weight (kg) 12.915
Ship height (cm)60.64
Ship length (cm)49.21
Ship width (cm)30.48
Country of OriginCN

Product Variants

ProductModelOverall HeightWeighing Surface DepthWeighing Surface WidthScale DisplayScale GraduationsWeighing CapacityOverall WidthColorPrice
OHAUS 30461630 Bench Scale, General Purpose, Lcd | CH6JMG 54YR65 3046163022 5/8"12"12"--25 lbs.12"Gray€2,272.63
OHAUS 30461636 Bench Scale, General Purpose, Lcd | CH6JMH 54YR78 3046163635 5/8"18"18"--100 lbs.18"Gray€2,583.89
OHAUS 30461681 Bench Scale, General Purpose, Lcd | CH6JMJ 54YR85 3046168136 7/8"18"18"--250 lbs.18"Gray€3,198.06
OHAUS 30456413 Bench Scale, 1 lb Wt Capacity, 5 3/4 Inch Weighing Surface Dp | CV2RDX 304564132 3/4"5 3/4"7 1/2"LCD0.1g-8"Gray€460.05
OHAUS 30428199 Bench Scale, 1 lb Wt Capacity, 5 5/8 Inch Weighing Surface Dp | CV2RDY 304281991 5/8"5 5/8"5"LCD0.1g-5 3/8"Gray€224.52
OHAUS 30461706 Bench Scale, 1000 lb Wt Capacity, 31 1/2 Inch Weighing Surface Dp | CV2RDZ 3046170648 5/8"31 1/2"23 5/8"LCD20g-23 5/8"Gray€3,782.67
OHAUS 30461647 Bench Scale, 1000 lb Wt Capacity, 31 1/2 Inch Weighing Surface Dp | CV2REA 3046164747 3/8"31 1/2"23 5/8"LCD20g-23 5/8"Gray€3,450.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30461694 Bench Scale, 100 lb Wt Capacity, 14 Inch Weighing Surface Dp
€2,352.24 /unit