Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30428199 Bench Scale, 1 lb Wt Capacity, 5 5/8 Inch Weighing Surface Dp | CV2RDY

OHAUS 30428199 Bench Scale, 1 lb Wt Capacity, 5 5/8 Inch Weighing Surface Dp

Item: CV2RDY Model: 30428199Cross Ref: 54YT12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
ApplicationGeneral Purpose
Basic Power SourceBattery/Electric
Batteries Included3 , Yes
Battery Requirements3 , Yes
Battery SizeAA
Battery TypeAlkaline
Bench Scale TypeGeneral Purpose
Body MaterialABS
Calibration CertificateNo Certificate
ColorGray
Display Character Height3/4"
Display TypeLCD
Includes(3) AA Batteries
Number Of Display Characters5
Overall Depth8"
Overall Height1 5/8"
Overall Width5 3/8"
Plug TypeTwo Prong
Scale DisplayLCD
Scale FeaturesAuto Shut-Off, Low Battery Indicator, Mechanical And Software Overload/Underload Protection, Stability Indicator
Scale FunctionsDisplay Hold, Weighing
Scale Graduations0.1g
Scale TypePortable
Scale Use LocationManufacturing
Voltage100-120V AC
WashdownNo
Weighing Surface Depth5 5/8"
Weighing Surface MaterialAluminum
Weighing Surface Width5"
Batteries RequiredYes
Product TypeBench Scale
Scale ApplicationGeneral Purpose
StandardsCAN/CSA C22.2 NO. 61010-1, CANADA ICES-003 CLASS B, CE, FCC PART 15 CLASS B, PRODUCT SAFETY: IEC/EN 61010-1, R, UL STD. NO. 61010-1, IEC/EN 61326-1 CLASS B, BASIC ENVIRONMENTS
Weight Capacity1 lbs.

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)4.13
Ship length (cm)20.32
Ship width (cm)13.65
Country of OriginCN

Product Variants

ProductModelOverall HeightWeighing Surface DepthWeighing Surface WidthScale DisplayScale GraduationsWeighing CapacityOverall WidthColorPrice
OHAUS 30461630 Bench Scale, General Purpose, Lcd | CH6JMG 54YR65 3046163022 5/8"12"12"--25 lbs.12"Gray€2,272.63
OHAUS 30461636 Bench Scale, General Purpose, Lcd | CH6JMH 54YR78 3046163635 5/8"18"18"--100 lbs.18"Gray€2,583.89
OHAUS 30461681 Bench Scale, General Purpose, Lcd | CH6JMJ 54YR85 3046168136 7/8"18"18"--250 lbs.18"Gray€3,198.06
OHAUS 30456413 Bench Scale, 1 lb Wt Capacity, 5 3/4 Inch Weighing Surface Dp | CV2RDX 304564132 3/4"5 3/4"7 1/2"LCD0.1g-8"Gray€460.05
OHAUS 30461706 Bench Scale, 1000 lb Wt Capacity, 31 1/2 Inch Weighing Surface Dp | CV2RDZ 3046170648 5/8"31 1/2"23 5/8"LCD20g-23 5/8"Gray€3,782.67
OHAUS 30461647 Bench Scale, 1000 lb Wt Capacity, 31 1/2 Inch Weighing Surface Dp | CV2REA 3046164747 3/8"31 1/2"23 5/8"LCD20g-23 5/8"Gray€3,450.41
OHAUS 30461635 Bench Scale, 100 lb Wt Capacity, 14 Inch Weighing Surface Dp | CV2REB 3046163522 5/8"14"12"LCD2g-12"Gray€1,926.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30428199 Bench Scale, 1 lb Wt Capacity, 5 5/8 Inch Weighing Surface Dp
€240.58 /unit