Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51340.020.0008 Cross Recessed Raised Cheesehead Screw, M2-0.40 mm, Stainless Steel, 100 Pk | CD3HPJ 54FR93

GRAINGER M51340.020.0008 Cross Recessed Raised Cheesehead Screw, M2x0.4 Thread Size, SS, 8 mm Lg., 100 Pk

Item: CD3HPJ Model: M51340.020.0008Cross Ref: 54FR93
Limited Availability
€11.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Recessed Raised Cheesehead Screw
Drive Size1.9 mm
Drive TypePhillips
FinishPlain
GradeGrade A2
Head Dia.4 mm
Head Height1.6 mm
Head TypeFillister
Length8 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread Length8 mm
Thread SizeM2 x 0.4
Thread TypeCoarse
TypeStandard Machine Screw

Shipping Info:

Ship weight (kg) 0.0279

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthDrive SizeGradeThread TypePkg. Qty.Price
APPROVED VENDOR M55340.040.0016 Machine Screw Pan M4 x 0.70 x 16 L - Pack Of 50 | AE8XBJ 6GB15 M55340.040.0016M4 x 0.73.1 mm8 mm72500 psi16 mm#2Grade A4Coarse50€9.14
APPROVED VENDOR M55340.040.0020 Machine Screw Pan M4 x 0.70 x 20 L - Pack Of 50 | AE8XBK 6GB16 M55340.040.0020M4 x 0.73.25 mm8 mm72500 psi20 mm#2Grade A4Coarse50€8.07
APPROVED VENDOR M55340.050.0010 Machine Screw Pan M5 x 0.80 x 10 L - Pack Of 50 | AE8XBL 6GB17 M55340.050.0010M5 x 0.83.8 mm10 mm72500 psi10 mm#2Grade A4Coarse50€12.78
APPROVED VENDOR M55340.050.0020 Machine Screw Pan M5 x 0.80 x 20 L - Pack Of 25 | AE8XBM 6GB20 M55340.050.0020M5 x 0.83.8 mm10 mm72500 psi20 mm#2Grade A4Coarse25€7.98
APPROVED VENDOR M55340.060.0010 Machine Screw Pan M6 x 1 x 10 L - Pack Of 25 | AE8XBN 6GB21 M55340.060.0010M6 x 14.6 mm12 mm72500 psi10 mm#3Grade A4Coarse25€10.33
APPROVED VENDOR M55340.060.0012 Machine Screw Pan M6 x 1 x 12 L - Pack Of 25 | AE8XBP 6GB22 M55340.060.0012M6 x 14.75 mm12 mm72500 psi12 mm#3Grade A4Coarse25€10.54
APPROVED VENDOR M55340.060.0016 Machine Screw Pan M6 x 1 x 16 L - Pack Of 25 | AE8XBQ 6GB23 M55340.060.0016M6 x 14.6 mm12 mm72500 psi16 mm#3Grade A4Coarse25€11.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51340.020.0008 Cross Recessed Raised Cheesehead Screw, M2x0.4 Thread Size, SS, 8 mm Lg., 100 Pk
€11.74 /unit