Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30400252 Cover, Plastic | CR8PBG

OHAUS 30400252 Cover, Plastic

Item: CR8PBG Model: 30400252Cross Ref: 404W28
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Accessory TypeCover
For Use WithOhaus Shakers
MaterialPlastic
IncludesHardware
Overall Length4 7/8"
Overall Width3 1/4"
Product TypeBlock Cover

Shipping Info:

Ship weight (kg) 1.386
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialAccessory TypePrice
OHAUS 30400225 Cover, Plastic | CT8AJQ 30400225PlasticCover€28.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30400252 Cover, Plastic
€43.84 /unit