Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4ZL98 Reclassifier | AE2URZ

SPEEDAIRE 4ZL98 Reclassifier

Item: AE2URZ Model: 4ZL98
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€232.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Silencer Mist Eliminator
For Fluid TypeAir
Height10.51"
Material FilteredOil Mist
Max. Flow100 CFM
Max. Pressure150 psi
Max. Temp.160°F
Npt1 1/4"
Number Of Air Inlets1
Promotion RestrictionNot Eligible For Promotion
Width4.33"
Air Inlet Size1 1/4"
Air Inlet TypeNPT
Maximum Flow Rate100 CFM
Maximum Operating Pressure150 psi

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)11.68
Ship length (cm)29.97
Ship width (cm)11.68
HS code8414904175
Country of OriginUK

Product Variants

ProductModelHeightNptMax. FlowMax. PressureMax. Temp.Price
SPEEDAIRE 4ZL96 Muffler Reclassifier | AE2URX 4ZL967.1"1/2"35 CFM150 psi160°F€158.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZL98 Reclassifier
€232.17 /unit