OETIKER 17700343 Worm Gear Hose Clamp, Stainless Steel Screw, Range 19 To 44 mm, Pack Of 10 | CD4RBK

OETIKER 17700343 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 19 mm to 44 mm, Pack Of 10

Item: CD4RBK Model: 17700343
In Stock

Get it by Wednesday, Jun 11

€16.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band Width1/2"
Pack Size10
Sae Size20
Size Range19 mm to 44 mm

Shipping Info:

Ship weight (kg) 0.1494
Ship height (cm)7.87
Ship length (cm)12.45
Ship width (cm)9.14
Country of OriginUS

Product Variants

ProductModelSize RangeSae SizeBand WidthPkg. Qty.Price
OETIKER 17700338 Worm Gear Hose Clamp, Stainless Steel, Range 9 To 22 mm, Pack Of 10 | CD4RBE 177003389 mm to 22 mm61/2"10€13.93
OETIKER 17700339 Worm Gear Hose Clamp, Stainless Steel, Range 11 To 25 mm, Pack Of 10 | CD4RBF 1770033911 mm to 25 mm81/2"10€14.15
OETIKER 17700340 Worm Gear Hose Clamp, Stainless Steel Screw, Range 13 To 27 mm, Pack Of 10 | CD4RBG 1770034013 mm to 27 mm101/2"10€22.68
OETIKER 17700341 Worm Gear Hose Clamp, Stainless Steel Screw, Range 14 To 32 mm, Pack Of 10 | CD4RBH 1770034114 mm to 32 mm121/2"10€14.90
OETIKER 17700342 Worm Gear Hose Clamp, Stainless Steel Screw, Range 17 To 38 mm, Pack Of 10 | CD4RBJ 1770034217 mm to 38 mm161/2"10€15.62
OETIKER 17700344 Worm Gear Hose Clamp, Stainless Steel Screw, Range 25 To 51 mm, Pack Of 10 | CD4RBL 1770034425 mm to 51 mm241/2"10€16.67
OETIKER 17700345 Worm Gear Hose Clamp, Stainless Steel Screw, Range 32 To 57 mm, Pack Of 10 | CD4RBM 1770034532 mm to 57 mm281/2"10€17.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17700343 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 19 mm to 44 mm, Pack Of 10
€16.27 /pack