OETIKER 17700190 Worm Gear Clamp, 12 mm - 20 mm, Stainless Steel | CH9CAB

OETIKER 17700190 Worm Gear Clamp, Band Width 9 mm, Size Range 12 mm to 20 mm, Pack Of 100

Item: CM9AKX Model: 17700190
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band MaterialStainless Steel
Band Thickness0.6 mm
Band Width9 mm
Pack Size100
Screw MaterialStainless Steel

Product Variants

ProductModelBand WidthBand ThicknessBand MaterialPkg. Qty.Price
OETIKER 17700188 Worm Gear Clamp, 8 mm - 12 mm, Stainless Steel | CH9CAZ 177001889 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700189 Worm Gear Clamp, 10 mm - 16 mm, Stainless Steel | CH9CAA 177001899 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700191 Worm Gear Clamp, 12 mm - 22 mm, Stainless Steel | CH9CAC 177001919 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700192 Worm Gear Clamp, 16 mm - 25 mm, Stainless Steel | CH9CAD 177001929 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700193 Worm Gear Clamp, 16 mm - 27 mm, Stainless Steel | CH9CAE 177001939 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700194 Worm Gear Clamp, 20 mm - 32 mm, Stainless Steel | CH9CAF 177001949 mm0.6 mmStainless Steel100-
RFQ
OETIKER 17700195 Worm Gear Clamp, 23 mm - 35 mm, Stainless Steel | CH9CAG 177001959 mm0.6 mmStainless Steel100-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17700190 Worm Gear Clamp, Band Width 9 mm, Size Range 12 mm to 20 mm, Pack Of 100